We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. LED Lamps

LED Lamps LED Lamps

Looking for LED lamps? Our range includes GLS, LED candles and LED GU10s

Looking for LED lamps? Our range includes GLS, LED candles and LED GU10s

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

121
LED GLS
LED GLS
82
LED Candles
LED Candles
61
LED GU10
LED GU10
56
LED CFL Retrofit Lamps
LED CFL Retrofit Lamps
46
LED Reflectors
LED Reflectors
36
LED Globes
LED Globes
36
LED T8
LED T8
32
LED T5
LED T5
26
LED Golf Balls
LED Golf Balls

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
8W LED GLS Lamp 806 Lumens BC/B22d Non-Dimmable Frosted 2700K Warm White

Part Number: 2503031639

MPN:  NLGLSBC6027ND-01

NEWLEC
4.7W LED GU10 Lamp 380 Lumens Non-Dimmable 4000K Cool White

Part Number: 2503031655

MPN:  NLGU103540ND-01

NEWLEC
4.7W LED GU10 Lamp 380 Lumens Non-Dimmable 2700K Warm White

Part Number: 2503031654

MPN:  NLGU103527ND-01

NEWLEC
8W LED GLS Lamp 806 Lumens ES/E27 Non-Dimmable Frosted 2700K Warm White

Part Number: 2503031640

MPN:  NLGLSES6027ND-01

NEWLEC
22.3W 5FT 1500MM T8 4000K MAINS OR SWITCH START RETRO

Part Number: 2503031664

MPN:  NLT85FT40-01

NEWLEC
8W LED GLS Lamp 806 Lumens BC/B22d Dimmable Frosted 2700K Warm White

Part Number: 2503031641

MPN:  NLGLSBC6027D-01

NEWLEC
3.7W LED GU10 Lamp 350 Lumens Dimmable 2700K Warm White

Part Number: 2503031656

MPN:  NLGU103527D-01

NEWLEC
21W 6FT 1800MM T8 4000K MAINS OR SWITCH START RETRO

Part Number: 2503031665

MPN:  NLT86FT40-01

NEWLEC
17.5W 4FT 1200MM T8 4000K MAINS OR SWITCH START RETRO

Part Number: 2503031663

MPN:  NLT84FT40-01

NEWLEC
3.7W LED GU10 Lamp 350 Lumens Dimmable 4000K Cool White

Part Number: 2503031657

MPN:  NLGU103540D-01

NEWLEC
8W LED GLS Lamp 806 Lumens ES/E27 Dimmable Frosted 2700K Warm White

Part Number: 2503031642

MPN:  NLGLSES6027D-01

SIGNIFY
Philips CorePro T8 LED Tube 20W 4000K

Part Number: 2501618534

MPN:  929003547402

NEWLEC
4.9W CANDLE 2700K B22 470LM NON-DIMMABLE FROSTED

Part Number: 2503031648

MPN:  NLCANBC4027ND-01

NEWLEC
4.9W CANDLE 4000K B22 470LM NON-DIMMABLE FROSTED

Part Number: 2503031649

MPN:  NLCANBC4040ND-01

SIGNIFY
Corepro LED GU10 4.6W 50W 830 Non-Dimmable

Part Number: 2501016798

MPN:  929001218199

KOSNIC LIGHTING
2D LED Replacement Lamp 9/12/15/18W CCT Switchable 4 pin GR10q

Part Number: 2501632660

MPN:  DD218/4P-SCT

NEWLEC
4.9W CANDLE 2700K E14 470LM NON-DIMMABLE FROSTED

Part Number: 2503031646

MPN:  NLCANSES4027ND-01

NEWLEC
4.9W CANDLE 4000K E14 470LM NON-DIMMABLE FROSTED

Part Number: 2503031647

MPN:  NLCANSES4040ND-01

NEWLEC
9W 2FT 600MM T8 4000K MAINS OR SWITCH START RETRO

Part Number: 2503031662

MPN:  NLT82FT40-01

LEDVANCE
T8 LED 240V 6.6W (Equivalent 18W) 2ft/600mm 4000K

Part Number: 2501458088

MPN:  4099854038983

SIGNIFY
Corepro LED GU10 4.6W 50W 840 Non-Dimmable

Part Number: 2501016799

MPN:  929001218299

SIGNIFY
Mas Led Tube 1500Mm He 20W 865 T5 Eu

Part Number: 2450020571

MPN:  929002421302

LEDVANCE
LED Classic P 60 Filament P 5.5W 827 2700K Clear E27 Bulb

Part Number: 2501596088

MPN:  62209

PHILIPS
COREPRO LED TUBE 2FT T8 600MM 8W 18W 840

Part Number: 2500996888

MPN:  929003022102

Show more results
1 - 24 of 700
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.