We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. LED Lamps
  4. LED Golf Balls

LED Golf Balls LED Golf Balls

LED Golf ball lamps. Available as Dimmable or Non Dimmable. You may also be interested in our GU10 LED light bulbs

LED Golf ball lamps. Available as Dimmable or Non Dimmable. You may also be interested in our GU10 LED light bulbs

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
CROMPTON LAMPS
Lamp Golfball LED E27 5.5W 2700K Opal

Part Number: 2500905266

MPN:  11519

CROMPTON LAMPS
Lamp Golfball LED E14 5.5W 2700K Opal

Part Number: 2500905267

MPN:  11526

LEDVANCE
PARATHOM® Retrofit CLASSIC P 25 2.5W 2700K E27

Part Number: 2501002130

MPN:  4099854069123

LEDVANCE
LED Retrofit CLASSIC P DIM 25 2.8 W/2700K E27

Part Number: 2501312515

MPN:  4058075436848

LEDVANCE
LED Retrofit CLASSIC P 25 CL 2.5 W/2700K B22d

Part Number: 2500911921

MPN:  4058075450592

LEDVANCE
Parathom® Retrofit CLASSIC P 40 4W 2700K E27

Part Number: 2500911929

MPN:  4099854069086

LEDVANCE
LED Retrofit CLASSIC P DIM 60 6.5 W/2700K E14

Part Number: 2501312518

MPN:  4058075447875

LEDVANCE
LED Retrofit CLASSIC P 40 4 W/6500K E14

Part Number: 2501312526

MPN:  4058075435186

LEDVANCE
PARATHOM® Retrofit CLASSIC P DIM 40 5W 2700K B22d

Part Number: 2501127583

MPN:  4099854067594

LEDVANCE
LED Retrofit CLASSIC P DIM 25 2.8 W/2700K E14

Part Number: 2501312514

MPN:  4058075436862

LEDVANCE
LED Retrofit CLASSIC P DIM 40 5 W/4000K E14

Part Number: 2501312516

MPN:  4058075434868

LEDVANCE
Parathom® Retrofit CLASSIC P 25 2.5W 2700K E27

Part Number: 2500911924

MPN:  4099854069192

LEDVANCE
Parathom® Retrofit CLASSIC P DIM 25 2.8W 2700K E27

Part Number: 2501127581

MPN:  4099854067631

MEGAMAN
Megaman 5.5W Dimmable Golf Ball E27 2700K Warm White

Part Number: 2501484826

MPN:  711113

MEGAMAN
Megaman 5.5W Dimmable Golf Ball E14 4000K Cool White

Part Number: 2501484825

MPN:  711112

MEGAMAN
Megaman 5.5W Dimmable Golf Ball E14 2700K Warm White

Part Number: 2501484824

MPN:  711111

MEGAMAN
5.5W Opal Golf Ball Dimming Economy Led 2800K B22

Part Number: 2501484821

MPN:  711109

MEGAMAN
Megaman Classic 5.5W LED ES/E27 Golf Ball Cool White 330 Degree 470lm Dimmable

Part Number: 2501484827

MPN:  711114

MEGAMAN
9.5W Opal Classic B22 Economy LED 6500K

Part Number: 2501484791

MPN:  143376E

MEGAMAN
3.5W Opal Golf Ball Economy LED 2800K B22

Part Number: 2501484794

MPN:  143394E

CROMPTON LAMPS
Lamp Golfball LED B22 5.5W 2700K Opal

Part Number: 2500905264

MPN:  11496

MEGAMAN
Megaman 5.5W Dimmable Golf Ball B22 4000K Cool White

Part Number: 2501484823

MPN:  711110

MEGAMAN
9.5W Opal Classic E27 Economy LED 6500K

Part Number: 2501484790

MPN:  143374E

MEGAMAN
9.5W Opal Classic E27 Economy LED 4000K

Part Number: 2501484788

MPN:  143372E

Show more results
1 - 24 of 26
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.