We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. LED Lamps
  4. LED Globes

LED Globes LED Globes

LED Globes
LED Globes
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
CROMPTON LAMPS
5W 2200K ES-E27 LED Globe G95 Filament Antique Dimmable

Part Number: 2500834089

MPN:  4290

CROMPTON LAMPS
LED Round Filament Clear 5W Dimmable 2700K SES-E14 Bulb

Part Number: 2500987591

MPN:  7246

CALEX
Calex Organic Evo Rose LED XXL Range 220-240V 80Lm 6W 1800K E27 Dimmable

Part Number: 2501595150

MPN:  426400

CROMPTON LAMPS
LED Round Filament Clear 5W Dimmable 2700K ES-E27 Bulb

Part Number: 2500987590

MPN:  7239

LEDVANCE
Vintage 1906 Globe 35 Filament 4W 824 2400K Gold E27 Classic LED Bulb

Part Number: 2501601478

MPN:  91179

CROMPTON LAMPS
7.5W 2200K BC-B22D LED Globe G125 Filament Antique Dimmable

Part Number: 2500834090

MPN:  4306

CROMPTON LAMPS
5W 2200K BC-B22D LED Globe G80 Filament Antique Dimmable

Part Number: 2500834086

MPN:  4269

CALEX
Calex Organic Evo Champagne LED XXL Range 220-240V 100Lm 6W 1800K E27 Dimmable

Part Number: 2501595151

MPN:  426402

CALEX
Calex Flex Filament Globe 3.8W E27 G125 Gold 2100K Dimmable

Part Number: 2501595140

MPN:  1002001000

LEDVANCE
Vintage 1906® LED 35 CL 4W 2400K E27

Part Number: 2500911936

MPN:  4052899962071

LEDVANCE
Vintage 1906® LED 15 5W 1800K E27

Part Number: 2501198956

MPN:  4058075269989

CALEX
Calex Organic Evo Silver Led Xxl Range 220-240V 160Lm 6W 1800K E27 Dimmable

Part Number: 2501595152

MPN:  426404

CALEX
Calex XXL Organic Evo Led Lamp 220-240V 6W 130Lm E27 Ps165 Titanium 2100K Dimmable

Part Number: 2501595149

MPN:  2102001700

CALEX
Calex G125 Mirror Black 200Lm 4W 1800K E27

Part Number: 2501595143

MPN:  2002000100

CALEX
Calex Stars Globe G125 Gold Smd 1.5W 50Lm 3000K E27 Non Dimmable

Part Number: 2501595145

MPN:  2002001300

KOSNIC
4.5w Dimmable Filament G125 Globe B22 CLEAR 2700K

Part Number: 2450013724

MPN:  FGL4.2D-BC27

OSRAM
Vintage 1906® LED 40 4.5W 2500K E27

Part Number: 2501127634

MPN:  4058075092037

LEDVANCE
Vintage 1906® LED 25 CL 5W 2000K E27

Part Number: 2501127357

MPN:  4058075092136

LEDVANCE
Vintage 1906 LED DIM 25 4.5W 2000K E27

Part Number: 2501198962

MPN:  4058075270008

CALEX
Calex G125 Mirror Gold 200Lm 4W 1800K E27

Part Number: 2501595144

MPN:  2002000300

KOSNIC LIGHTING
4.5w Dimmable Filament G125 Globe E27 CLEAR 2700K

Part Number: 2450013725

MPN:  FGL4.2D-ES27

INTEGRAL
Gls Bulb E27 806Lm 8.8W 2700K Dimmable 220 Beam Frosted Integral

Part Number: 2450012522

MPN:  ILGLSE27DC084

LEDVANCE
Vintage 1906® LED 22 2.5W 2400K E27

Part Number: 2501103651

MPN:  4058075808980

CROMPTON LAMPS
5W 2200K BC-B22D LED Globe G95 Filament Antique Dimmable

Part Number: 2500834088

MPN:  4283

Show more results
1 - 24 of 36
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.