We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. LED Lamps
  4. LED GLS

LED GLS LED GLS

LED GLS lamps. Equivalent 40W, 60W, 100W . With fitting Bayonet cap B22, Edison screw E27, Small Edison screw E14. Colour brightness 2700K. You may also be interested in our candles, golf balls and GU10 light bulbs

LED GLS lamps. Equivalent 40W, 60W, 100W . With fitting Bayonet cap B22, Edison screw E27, Small Edison screw E14. Colour brightness 2700K. You may also be interested in our candles, golf balls and GU10 light bulbs

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
8W LED GLS Lamp 806 Lumens BC/B22d Non-Dimmable Frosted 2700K Warm White

Part Number: 2503031639

MPN:  NLGLSBC6027ND-01

NEWLEC
8W LED GLS Lamp 806 Lumens ES/E27 Non-Dimmable Frosted 2700K Warm White

Part Number: 2503031640

MPN:  NLGLSES6027ND-01

NEWLEC
8W LED GLS Lamp 806 Lumens BC/B22d Dimmable Frosted 2700K Warm White

Part Number: 2503031641

MPN:  NLGLSBC6027D-01

NEWLEC
8W LED GLS Lamp 806 Lumens ES/E27 Dimmable Frosted 2700K Warm White

Part Number: 2503031642

MPN:  NLGLSES6027D-01

LEDVANCE
LED Classic P 60 Filament P 5.5W 827 2700K Clear E27 Bulb

Part Number: 2501596088

MPN:  62209

SIGNIFY
COREPRO LED FROSTED GLS BULB 13W 100W B22 BC 927 DIMMABLE

Part Number: 2501166329

MPN:  929003011899

LEDVANCE
Led A 60 P 8.5W 840 4000K Frosted E27 Classic Bulb

Part Number: 2501594926

MPN:  49149

CROMPTON LAMPS
Lamp LED BC-B22D 7.5W 2700K Clear GLS Dimmable

Part Number: 2500875279

MPN:  4207

SIGNIFY
Master Vle LED Bulb D 5.9-60W B22 A60 927 Fr G

Part Number: 2450020448

MPN:  929003010699

PHILIPS
COREPRO LED FROSTED GLS BULB 8.5W 60W E27 ES 927 DIMMABLE

Part Number: 2501166324

MPN:  929003057799

SIGNIFY
Corepro LED Bulb Nd 12.5-100W A60 E27 940

Part Number: 2450020471

MPN:  929003004102

INTEGRAL MEMORY
GLS Bulb With Dusk To Dawn Dual Sensor E27 806Lm 8W 4000K Non-Dimmable 240 Beam Frosted Integral

Part Number: 2450069405

MPN:  ILGLSE27SE145

INTEGRAL LED
75W 5Ft Zone 1 9 Series Ex Eb Mb Op Is Led Luminaire

Part Number: 2450019499

MPN:  9LED5700

INTEGRAL MEMORY
GLS Bulb With Dusk To Dawn Dual Sensor B22 806Lm 8W 4000K Non-Dimmable 240 Beam Frosted Integral

Part Number: 2450069403

MPN:  ILGLSB22SE143

SIGNIFY
CorePro LED Bulb ND 8-60W A60 B22 927 2700K UK

Part Number: 2450070339

MPN:  929003543799

CROMPTON LAMPS
LED Smart GLS Thermal Plastic Dimmable 8.5W 3000K ES-E27 Bulb

Part Number: 2501145641

MPN:  12318

LEDVANCE
Led A 60 P 8.5W 827 2700K Frosted B22D Classic Bulb

Part Number: 2501594924

MPN:  49101

INTEGRAL MEMORY
GLS Bulb With Dusk To Dawn Dual Sensor B22 470Lm 4.8W 4000K Non-Dimm 240 Beam Frosted Integral

Part Number: 2450069402

MPN:  ILGLSB22SE142

CROMPTON LAMPS
5W 2200K ES-E27 LED ST64 Filament Antique Dimmable

Part Number: 2500834083

MPN:  4238x

2501423466
CorePro Frosted GLS Bulb 11.2w (100w Equiv) E27 927 Dimmable

Part Number: 2501423466

MPN:  929003058502

PHILIPS
MASTER LEDBulb DT5.9-60W E27 927 2700K A60 CLG UK Bulb

Part Number: 2501524724

MPN:  929003010342

MEGAMAN
9.6W Opal Led Gls Bulbs Es E27 4000K Cool White

Part Number: 2501484812

MPN:  710467E

PHILIPS
CorePro LED Bulb ND 7.5-60W A60 E27 940 4000K UK

Part Number: 2450070542

MPN:  929003543599

LEDVANCE
Vintage 1906® LED 35 4 W/2400K E27

Part Number: 2501127616

MPN:  4058075293090

Show more results
1 - 24 of 121
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.