We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. LED Lamps
  4. LED T8

LED T8 LED T8

LED T8 lamps. You may also be interested in our T5 lamps

LED T8 lamps. You may also be interested in our T5 lamps

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
22.3W 5FT 1500MM T8 4000K MAINS OR SWITCH START RETRO

Part Number: 2503031664

MPN:  NLT85FT40-01

NEWLEC
21W 6FT 1800MM T8 4000K MAINS OR SWITCH START RETRO

Part Number: 2503031665

MPN:  NLT86FT40-01

NEWLEC
17.5W 4FT 1200MM T8 4000K MAINS OR SWITCH START RETRO

Part Number: 2503031663

MPN:  NLT84FT40-01

SIGNIFY
Philips CorePro T8 LED Tube 20W 4000K

Part Number: 2501618534

MPN:  929003547402

NEWLEC
9W 2FT 600MM T8 4000K MAINS OR SWITCH START RETRO

Part Number: 2503031662

MPN:  NLT82FT40-01

LEDVANCE
T8 LED 240V 6.6W (Equivalent 18W) 2ft/600mm 4000K

Part Number: 2501458088

MPN:  4099854038983

PHILIPS
COREPRO LED TUBE 2FT T8 600MM 8W 18W 840

Part Number: 2500996888

MPN:  929003022102

LEDVANCE
T8 LED 240V 15W (Equivalent 36W) 4ft/1200mm 4000K

Part Number: 2501458091

MPN:  4099854038167

2501618532
Ledtube Corepro Led T8 Tube 15.5W 4000K 1200mm

Part Number: 2501618532

MPN:  929003519702

LEDVANCE
T8 LED 240V 10W (Equivalent 30W) 3ft/900mm 4000K

Part Number: 2501594802

MPN:  39126

SIGNIFY
CorePro LED Tube EM/Mains 1800mm 21W 830 3000K T8

Part Number: 2450070330

MPN:  929003584702

SIGNIFY
CorePro LED Tube EM/Mains 1500mm 20W 830 3000K T8

Part Number: 2450070329

MPN:  929003577332

PHILIPS
Philips Master LED Tube 1500mm UE 17.6W 840 T8 EELA

Part Number: 2501524758

MPN:  43168300

PHILIPS
CorePro LEDtube 1800mm 21W 840 T8

Part Number: 2501379300

MPN:  929002998802

LEDVANCE
T8 LED 240V 5.4W (Equivalent 15W) 18in/450mm 3000K

Part Number: 2501594791

MPN:  38907

LEDVANCE
T8 LED 240V 15W (Equivalent 36W) 4ft/1200mm 3000K

Part Number: 2501594777

MPN:  38143

LEDVANCE
T8 LED 240V 5.4W (Equivalent 15W) 18in/450mm 6500K

Part Number: 2501594793

MPN:  38945

LEDVANCE
T8 LED 240V 10W (Equivalent 30W) 3ft/900mm 6500K

Part Number: 2501594803

MPN:  39164

SIGNIFY
Philips Master LED Tube 1200mm UE 11.9W 840 T8 EELA

Part Number: 2501524757

MPN:  43166900

LEDVANCE
T8 LED 240V 7W (Equivalent 16W) 720mm 3000K

Part Number: 2501594798

MPN:  39027

2501618535
Ledtube Corepro Led T8 Tube 20W 6500K

Part Number: 2501618535

MPN:  929003547502

SIGNIFY
CorePro LED Tube 1200mm 15.5W 830 3000K T8

Part Number: 2450070328

MPN:  929003577232

SIGNIFY
CorePro LED Tube EM/Mains 600mm 8W 830 3000K T8

Part Number: 2450070327

MPN:  929003577132

LEDVANCE
T8 LED 240V 11.6W (Equivalent 38W) 1050mm 4000K

Part Number: 2501594805

MPN:  39249

Show more results
1 - 24 of 36
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.