We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. LED Lamps
  4. LED Reflectors

LED Reflectors LED Reflectors

LED reflectors. You may also be interested in our GU10 LED light bulbs

LED reflectors. You may also be interested in our GU10 LED light bulbs

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
CROMPTON LAMPS
8W ES-E27 LED Reflector R63 Thermal Plastic

Part Number: 2501286558

MPN:  12721

LEDVANCE
LED AR111 75 24 Degree 11.7W 940 4000K G53 Reflector Lamp

Part Number: 2501594922

MPN:  4099854049064

LEDVANCE
LED R63 60 36 Degree Dimmable P 4.9W 927 E27 Reflector Lamp

Part Number: 2501594880

MPN:  47954

LEDVANCE
LED Non- Dimmable GU10 Reflector Lamp 4.3W 2700K

Part Number: 2501594870

MPN:  45660

CROMPTON LAMPS
10W ES-E27 LED Reflector R80 Thermal Plastic

Part Number: 2501286559

MPN:  12738

LEDVANCE
LED PAR16 50 36 Degree P 4.3W 830 3000K GU10 Reflector Lamp

Part Number: 2501596257

MPN:  67891

LEDVANCE
LED PAR16 50 36 Degree Dimmable P 4.5W 940 4000K GU10 Reflector Lamp

Part Number: 2501594869

MPN:  45509

LEDVANCE
Parathom® MR11 12 V 35 36° 4.2W 4000K GU4

Part Number: 2501139937

MPN:  4099854050350

LEDVANCE
LED R63 60 36 Degree P 4.8W 827 E27 Reflector Lamp

Part Number: 2501594891

MPN:  48371

LEDVANCE
LED PAR16 50 36 Degree Dimmable P 4.5W 930 3000K GU10 Reflector Lamp

Part Number: 2501594867

MPN:  45462

LEDVANCE
LED PAR16 35 36 Degree Dimmable P 3.4W 927 2700K GU10 Reflector Lamp

Part Number: 2501595033

MPN:  59872

LEDVANCE
LED MR16 35 36 Degree P 3.8W 827 2700K GU5.3 Reflector Lamp

Part Number: 2501596261

MPN:  68058

LEDVANCE
LED MR16 50 36 Degree P 6.5W 840 4000K GU5.3 Reflector Lamp

Part Number: 2501594879

MPN:  48036

LEDVANCE
Led PAR16 35 36 Degree P 2.6W 827 GU10 2700K Reflector Lamp

Part Number: 2501594851

MPN:  44687

LEDVANCE
LED PAR16 35 36 Degree Dimmable P 3.4W 930 3000K GU10 Reflector Lamp

Part Number: 2501595034

MPN:  59896

LEDVANCE
LED MR16 20 36 Degree P 2.6W 830 3000K GU5.3 Reflector Lamp

Part Number: 2501595027

MPN:  59773

LEDVANCE
LED MR16 50 36 Degree Dimmable P 8W 940 4000K GU5.3 Reflector Lamp

Part Number: 2501594960

MPN:  50510

LEDVANCE
LED PAR16 35 36 Degree Dimmable P 3.4W 940 4000K GU10 Reflector Lamp

Part Number: 2501595035

MPN:  59919

LEDVANCE
LED PAR30 75 36 Degree Dimmable P 10W 927 E27 2700K Reflector Lamp

Part Number: 2501595991

MPN:  71195

LEDVANCE
LED AR111 100 24 Degree Dimmable S 13.5W 927 2700K G53 Reflector Lamp

Part Number: 2501595979

MPN:  4099854070655

LEDVANCE
LED AR111 75 24 Degree 11.7W 930 3000K G53 Reflector Lamp

Part Number: 2501594921

MPN:  4099854049040

LEDVANCE
Parathom® DIM MR11 35 36° 4.5W 2700K GU4

Part Number: 2501127421

MPN:  4099854050268

LEDVANCE
Parathom® MR11 12 V 35 36° 4.2W 2700K GU4

Part Number: 2501139936

MPN:  4099854050329

CROMPTON LAMPS
6W SES-E14 LED Reflector R50 Thermal Plastic

Part Number: 2501286557

MPN:  12714

Show more results
1 - 24 of 46
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.