We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Circuit Breakers & Devices

Circuit Breakers & Devices Circuit Breakers & Devices

Rexel carries one of the largest varieties of circuit breakers for professional electricians in nearly every format and style for residential, commercial and industrial uses. 

Rexel carries one of the largest varieties of circuit breakers for professional electricians in nearly every format and style for residential, commercial and industrial uses. 

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

1037
Miniature Circuit Breakers
Miniature Circuit Breakers
345
Moulded Case Circuit Breakers
Moulded Case Circuit Breakers
283
RCBOs
RCBOs
258
Residual Current Devices
Residual Current Devices
100
Arc Fault Detection
Arc Fault Detection
82
Mains Switches
Mains Switches
46
Air Circuit Breakers
Air Circuit Breakers
33
Contactors
Contactors
1
Bell Transformers
Bell Transformers

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
EATON
RCBO Single Pole&Neutral Type B 32A 30mA 10kA

Part Number: 2500504349

MPN:  EMBH132R30C

EATON
RCBO Single Pole&Neutral Type C 32A 30mA 10kA

Part Number: 2500504368

MPN:  EMCH132R30C

EATON
RCD Pod 1 Pole Field Fittable 32A 30mA 18 x 120 x 67mm

Part Number: 2500146808

MPN:  MR30

FUSEBOX
32A RCBO Single Pole B Curve 30mA 6kA Type A

Part Number: 2501384935

MPN:  RTA063230B

FUSEBOX
6A Single Pole B RCBO 30mA 6kA Type A

Part Number: 2501384931

MPN:  RTA060630B

FUSEBOX
F3011MZ

Part Number: 2503022807

MPN:  F3011MZ

FUSEBOX
16A Single Pole B RCBO 30mA 6kA Type A

Part Number: 2501384933

MPN:  RTA061630B

EATON
MCB Single Pole Type C 10A 10/15kA 18 x 80 x 75mm

Part Number: 2500330669

MPN:  EMCH110

FUSEBOX
20A Single Pole B RCBO 30mA 6kA Type A

Part Number: 2501384934

MPN:  RTA062030B

FUSEBOX
F3015MZ

Part Number: 2503022808

MPN:  F3015MZ

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Triple Pole Type C 32A 15kA

Part Number: 2500579724

MPN:  A9F54332

FUSEBOX
MINI 32A B RCBO 1P+N (SW) 30mA 6kA TYPE A BI-DIRECTIONAL

Part Number: 2503005378

MPN:  RTAMB32BD

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 16A 15kA

Part Number: 2500579697

MPN:  A9F54116

FUSEBOX
40A Single Pole B RCBO 30mA 6kA Type A

Part Number: 2501384936

MPN:  RTA064030B

NEWLEC
Plug-Top Adaptor RCD 13A 30mA C/W 13A Fuse

Part Number: 1050360189

MPN:  NLRA1330A

SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole + Neutral Class A Type C 16A 30mA 10kA

Part Number: 2500579616

MPN:  A9D11816

SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole + Neutral Class A Type C 16A 30mA 10kA

Part Number: 2501108960

MPN:  A9D05816

WYLEX
80A 30mA DP Type A RCCB

Part Number: 2500055169

MPN:  WRDS80/2

SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole+Neutral Class A Type C 32A 30mA 10kA

Part Number: 2500579619

MPN:  A9D11832

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 32A 15kA

Part Number: 2500579700

MPN:  A9F54132

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 20A 15kA

Part Number: 2500579698

MPN:  A9F54120

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 10A 15kA

Part Number: 2500579696

MPN:  A9F54110

HAGER
RCCB Double Pole Class A 63A 30mA

Part Number: 2500159147

MPN:  CDA263U

FUSEBOX
MINI 16A B RCBO 1P+N (SW) 30mA 6kA TYPE A BI-DIRECTIONAL

Part Number: 2503005375

MPN:  RTAMB16BD

Show more results
1 - 24 of 2706
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.