We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Circuit Breakers & Devices
  4. Mains Switches

Mains Switches Mains Switches

Mains Switches
Mains Switches
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
FUSEBOX
F3011MZ

Part Number: 2503022807

MPN:  F3011MZ

FUSEBOX
F3015MZ

Part Number: 2503022808

MPN:  F3015MZ

FUSEBOX
100A Double Main Switch

Part Number: 2501384900

MPN:  IT1002

WYLEX
10 Way Consumer Unit Main Switch 100A, Fixed Configuration, with SPD

Part Number: 2501421665

MPN:  NM1006LS

LEWDEN
80A Main Switch Fuse

Part Number: 2500550624

MPN:  MSF

WYLEX
2 Way Consumer Unit Main Switch 63A

Part Number: 2500694967

MPN:  NM206/63

FUSEBOX
F3021MZ

Part Number: 2503022810

MPN:  F3021MZ

WYLEX
5 Way Consumer Unit Main Switch 100A

Part Number: 2501076227

MPN:  NM506L

HAGER
Switch Disconnector Double Pole 100A 250V

Part Number: 2500536955

MPN:  SBN290

CLICK
Main Switch Fused 80A White

Part Number: 2500229416

MPN:  DB700

CRABTREE
13 Way Consumer Unit Main Switch 100A

Part Number: 2500694383

MPN:  513/2B

LEWDEN
Main Switch 2 Pole 100A

Part Number: 2501124459

MPN:  GMS1002P

CRABTREE
10 Way Consumer Unit Main Switch 100A

Part Number: 2500694382

MPN:  510/2B

FUSEBOX
F3008M

Part Number: 2503022812

MPN:  F3008M

BG
Main Switch Enclosure

Part Number: 2501139722

MPN:  CUEMS1

NIGLON
100A Fused Main Switch (Metal)

Part Number: 2501112858

MPN:  NFS100

HAGER
Incomer Kit Switch Disconnector Triple Pole 125A

Part Number: 2500328482

MPN:  JK11253S

WYLEX
8 Way Consumer Unit Main Switch 100A

Part Number: 2501076238

MPN:  NM806L

FUSEBOX
F3031MZ

Part Number: 2503022814

MPN:  F3031MZ

SCHNEIDER ELECTRIC
Schneider Electric Acti9 Isobar B - switch disconnector- 160A - 4P for A9 split meter board

Part Number: 2500685907

MPN:  SEA9NI1604SM

HAGER
Switch Disconnector Meter Box 20-800A

Part Number: 2500631588

MPN:  VC02SW

HAGER
Incomer Kit Triple Pole Isolator 250A

Part Number: 2500363546

MPN:  JN223BS

SCHNEIDER ELECTRIC
Schneider Electric Acti9 Isobar B - switch disconnector - 250A - 4P for A9 split meter board

Part Number: 2500668626

MPN:  SEA9NI2504SM

SCHNEIDER ELECTRIC
Schneider Electric Acti9 Isobar B - switch disconnector - 200A - 4P for A9 split meter board

Part Number: 2500685908

MPN:  SEA9NI2004SM

Show more results
1 - 24 of 82
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.