We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Circuit Breakers & Devices
  4. Residual Current Devices

Residual Current Devices Residual Current Devices

Residual Current Devices
Residual Current Devices
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
EATON
RCD Pod 1 Pole Field Fittable 32A 30mA 18 x 120 x 67mm

Part Number: 2500146808

MPN:  MR30

NEWLEC
Plug-Top Adaptor RCD 13A 30mA C/W 13A Fuse

Part Number: 1050360189

MPN:  NLRA1330A

WYLEX
80A 30mA DP Type A RCCB

Part Number: 2500055169

MPN:  WRDS80/2

HAGER
RCCB Double Pole Class A 63A 30mA

Part Number: 2500159147

MPN:  CDA263U

WYLEX
40A 30mA TYPE A 4P RCD

Part Number: 2500055159

MPN:  WRDS40/4

FUSEBOX
Type A 100A 100mA 2P RCD S Type

Part Number: 2501384952

MPN:  RTA1001002S

CRABTREE
80A 30mA DP Type A Plug In RCCB

Part Number: 2500054550

MPN:  380/A030

SCHNEIDER ELECTRIC
Security Spacer Acti9 9 x 85 x 62mm White (Pack=5)

Part Number: 2500577731

MPN:  A9A27062

BG
BG 63A 30mA Double Pole Type A RCD

Part Number: 2501172038

MPN:  CUR6330A

LEWDEN
RCCB Double Pole Type A 80A 30mA 6Ka

Part Number: 2501148587

MPN:  80/30/2A

BG
BG 40A 30mA Double Pole Type A RCD

Part Number: 2501172037

MPN:  CUR4030A

HAGER
RCCB Double Pole Type A 100A 30mA

Part Number: 2501231641

MPN:  CD285U

HAGER
RCCB 1 Pole + Neutral 100A 100mA

Part Number: 2501349828

MPN:  CNA584U

FUSEBOX
100A 100mA Time Delayed Type-A RCD - 63A 80A 100A gG Fuses

Part Number: 2501384944

MPN:  SF0100RA

HAGER
MCB Single Pole Type C 16A 10kA 1 Module

Part Number: 2500220564

MPN:  NCN116A

BG
BG 80A 30mA Double Pole Type A RCD

Part Number: 2501172039

MPN:  CUR8030A

HAGER
MCB Triple Pole Type C 32A 10kA 3 Module

Part Number: 2500220916

MPN:  NCN332A

LEWDEN
RCD 4 Pole Type A 100A 30mA 10kA

Part Number: 2501103425

MPN:  RCD10-100/30/4A

HAGER
MCB Triple Pole Type C 63A 10kA 3 Module

Part Number: 2500220924

MPN:  NCN363A

CGD
32A Type Curve B RCD Class A Resident Current 30mA Single Pole RCBOs

Part Number: 2501578965

MPN:  CGD-WRCBO-B32/30/SPA

WYLEX
40A 30mA DP Type A RCCB

Part Number: 2500055158

MPN:  WRDS40/2

LEWDEN
32A Trip Curve B RCD Class A Residual Current 30mA 10kA RCBO

Part Number: 2501181651

MPN:  RCBO10-32/30/1MBA

HAGER
RCCB Double Pole Class A 40A 30mA

Part Number: 2500159138

MPN:  CDA240U

WYLEX
63A 30mA TYPE AC 4P RCD

Part Number: 2500052778

MPN:  WRS63/4

Show more results
1 - 24 of 258
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.