We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Circuit Breakers & Devices
  4. RCBOs

RCBOs RCBOs

RCBOs
RCBOs
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
EATON
RCBO Single Pole&Neutral Type B 32A 30mA 10kA

Part Number: 2500504349

MPN:  EMBH132R30C

EATON
RCBO Single Pole&Neutral Type C 32A 30mA 10kA

Part Number: 2500504368

MPN:  EMCH132R30C

FUSEBOX
32A RCBO Single Pole B Curve 30mA 6kA Type A

Part Number: 2501384935

MPN:  RTA063230B

FUSEBOX
6A Single Pole B RCBO 30mA 6kA Type A

Part Number: 2501384931

MPN:  RTA060630B

FUSEBOX
16A Single Pole B RCBO 30mA 6kA Type A

Part Number: 2501384933

MPN:  RTA061630B

FUSEBOX
20A Single Pole B RCBO 30mA 6kA Type A

Part Number: 2501384934

MPN:  RTA062030B

FUSEBOX
MINI 32A B RCBO 1P+N (SW) 30mA 6kA TYPE A BI-DIRECTIONAL

Part Number: 2503005378

MPN:  RTAMB32BD

FUSEBOX
40A Single Pole B RCBO 30mA 6kA Type A

Part Number: 2501384936

MPN:  RTA064030B

SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole + Neutral Class A Type C 16A 30mA 10kA

Part Number: 2500579616

MPN:  A9D11816

SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole + Neutral Class A Type C 16A 30mA 10kA

Part Number: 2501108960

MPN:  A9D05816

SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole+Neutral Class A Type C 32A 30mA 10kA

Part Number: 2500579619

MPN:  A9D11832

FUSEBOX
MINI 16A B RCBO 1P+N (SW) 30mA 6kA TYPE A BI-DIRECTIONAL

Part Number: 2503005375

MPN:  RTAMB16BD

SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole + Neutral Class A Type C 20A 30mA 10kA

Part Number: 2500579617

MPN:  A9D11820

WYLEX
32A 30mA SPswN B Curve 6kA Type A Miniature RCBO

Part Number: 2501076155

MPN:  NHXS1B32

WYLEX
6A 30mA SPswN B Curve 6kA Type A Miniature RCBO

Part Number: 2501076149

MPN:  NHXS1B06

CRABTREE
6A 30mA SPswN B Curve 6kA Type A Miniature RCBO

Part Number: 2501074751

MPN:  61/BM0630

SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole + Neutral Class A Type C 20A 30mA 10kA

Part Number: 2501108969

MPN:  A9D05820

ELUCIAN
16A 30mA B Curve 6kA RCBO

Part Number: 2501399265

MPN:  CU1RCBO16B

SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole+Neutral Class A Type B 32A 30mA 10kA

Part Number: 2501108989

MPN:  A9D56832

SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole+Neutral Class A Type B 16A 30mA 10kA

Part Number: 2500579637

MPN:  A9D31816

WYLEX
16A 30mA SPswN B Curve 6kA Type A Miniature RCBO

Part Number: 2501076151

MPN:  NHXS1B16

CRABTREE
32A 30mA SPswN B Curve 6kA Type A Miniature RCBO

Part Number: 2501074761

MPN:  61/BM3230

HAGER
RCBO 1 Module 1 Pole 10kA Type C 32A 30mA Type A

Part Number: 2501595917

MPN:  ADC432U

HAGER
RCBO 1 Module 1 Pole 6kA Type B 40A 30mA Type A

Part Number: 2501595911

MPN:  ADB440G

Show more results
1 - 24 of 283
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.