2. Industrial Controls
  3. Command & Signalling
  4. Indicator Lights
  5. XB4BV5B1
  • 
Product videos
White complete pilot light Ø22 plain lens with integral LED 400V White complete pilot light Ø22 plain lens with integral LED 400V White complete pilot light Ø22 plain lens with integral LED 400V
Product images
White complete pilot light Ø22 plain lens with integral LED 400V White complete pilot light Ø22 plain lens with integral LED 400V
 Previous
  
 Next
Indicator Lights - White complete pilot light Ø22 plain lens with integral LED 400V - XB4BV5B1
White complete pilot light Ø22 plain lens with integral LED 400V 
White complete pilot light Ø22 plain lens with integral LED 400V 
White complete pilot light Ø22 plain lens with integral LED 400V 
White complete pilot light Ø22 plain lens with integral LED 400V
Schneider Electriclogo
Schneider Electric

White complete pilot light Ø22 plain lens with integral LED 400V

Part Number: 
2500383935
MPN: 
XB4BV5B1
Product Type: 
Indicator Lights
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
White complete pilot light Ø22 plain lens with integral LED 400V

White complete pilot light Ø22 plain lens with integral LED 400V

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


DOP

Technical Documents
 Back

Technical Documents

Technical Data Sheet
DOP

Product Details



Product Details

This Harmony XB4 plain lens modular white pilot light is supplied with 400V AC, uses an integral LED with transformer. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indicator of process and machine operations, is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination and transformer. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66/IP67/IP69/IP69K, making it ideal for operation in harsh environments.

  • · This Harmony XB4 plain lens modular white pilot light is supplied with 400V AC, uses an integral LED with transformer.
  • · It has a metal bezel.
  • · This pilot light, designed to last without maintenance for a bright indicator of process and machine operations, is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections.
  • · It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination and transformer.
  • · It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66/IP67/IP69/IP69K, making it ideal for operation in harsh environments.

Technical Specifications



Technical Specifications

Indicator light complete
Hole diameter 22.5 mm
Number of indicator lights 1
Width opening - mm
Height opening - mm
 
With front ring Yes
Rated operating voltage Ue 400 - 400 V
Light source included Yes