We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Command & Signalling
  4. Indicator Lights

Indicator Lights Indicator Lights

Indicator Lights
Indicator Lights
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Indicator Lamp LED Green 230V AC 22mm IP65

Part Number: 1051042880

MPN:  NLCINDG

NEWLEC
Indicator Lamp LED Red 230V AC 22mm IP65

Part Number: 1051042881

MPN:  NLCINDR

NEWLEC
Indicator Lamp LED Green 24V AC 22mm IP65

Part Number: 2501174490

MPN:  NLCINDG24

NEWLEC
Indicator Lamp LED Red 24V AC 22mm IP65

Part Number: 2501174491

MPN:  NLCINDR24

NEWLEC
Indicator Lamp LED Clear 24V AC 22mm IP65

Part Number: 2501174489

MPN:  NLCINDC24

NEWLEC
Indicator Lamp LED Amber 230V AC 22mm IP65

Part Number: 1051042882

MPN:  NLCINDA

NEWLEC
Indicator Lamp LED Clear 230V AC 22mm IP65

Part Number: 1051042884

MPN:  NLCINDC

NEWLEC
Indicator Lamp LED Blue 230V AC 22mm IP65

Part Number: 1051042883

MPN:  NLCINDB

NEWLEC
Indicator Lamp LED Amber 24V AC 22mm IP65

Part Number: 2501174487

MPN:  NLCINDA24

NEWLEC
Indicator Lamp LED Blue 24V AC 22mm IP65

Part Number: 2501174488

MPN:  NLCINDB24

SCHNEIDER ELECTRIC
Harmony XB4 LED Light Module Assembly 24V AC/DC 1NO/1NC White

Part Number: 2500067729

MPN:  ZB4BW0B15

SCHNEIDER ELECTRIC
Head For Integral LED Only Green Pilot Lights

Part Number: 2500067384

MPN:  ZB4BV033

SCHNEIDER ELECTRIC
Tele RJ45 Interface Eth Con Type

Part Number: 2501141281

MPN:  XB5PRJ45

EUROPA
Pilot Light LED IP65 230V 22.5mm Green Plastic

Part Number: 2500266329

MPN:  RAD223P

EUROPA
Pilot Light LED IP65 24V Ac/Dc 22.5mm Green Plastic

Part Number: 2500266327

MPN:  RAD223B

EUROPA
Pilot Light LED IP65 230V 22.5mm Red Plastic

Part Number: 2500266455

MPN:  RAD224P

EUROPA
Pilot Light LED IP65 230V 22.5mm White Plastic

Part Number: 2500266326

MPN:  RAD221P

ABB
CL2-523G Pilot Light

Part Number: 2501041157

MPN:  1SFA619403R5232

SCHNEIDER ELECTRIC
Green complete pilot light Ø22 plain lens with integral LED 110…120V

Part Number: 2500066654

MPN:  XB5AVG3

EUROPA
Pilot Light LED IP65 24V Ac/Dc 22.5mm Blue Plastic

Part Number: 2500266471

MPN:  RAD226B

SCHNEIDER ELECTRIC
Head For Integral LED Only Red Pilot Lights

Part Number: 2500067385

MPN:  ZB4BV043

SCHNEIDER ELECTRIC
Head For Integral LED Only Yellow Pilot Lights

Part Number: 2500067386

MPN:  ZB4BV053

SCHNEIDER ELECTRIC
Green monolithic pilot light Ø22 plain lens with integral LED 24V

Part Number: 2500833481

MPN:  XB5EVB3

SCHNEIDER ELECTRIC
Green Complete Pilot Light 22 Plain Lens with Integral LED 110-120V

Part Number: 2500068377

MPN:  XB4BVG3

Show more results
1 - 24 of 149
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.