We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Command & Signalling

Command & Signalling Command & Signalling

Command & Signalling
Command & Signalling
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

306
Pushbuttons
Pushbuttons
149
Indicator Lights
Indicator Lights
42
Selector Switches
Selector Switches
41
Light Towers
Light Towers
38
Accessories
Accessories
36
Beacons & Sounders
Beacons & Sounders
29
Emergency Stop Buttons
Emergency Stop Buttons
29
Enclosures
Enclosures
17
Cam Switches
Cam Switches

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Emergency Stop Push Button Twist Release 37mm IP65

Part Number: 1051042861

MPN:  NLESTOP37ENC

NEWLEC
Emergency Stop Push Button Station Key Release 37mm IP65

Part Number: 1051042863

MPN:  NLESTOPKRENC

NEWLEC
Emergency Stop Push Button Palm Switch 72mm IP65

Part Number: 2501174481

MPN:  NLESTOPPALM

NEWLEC
Keyswitch Push Button Enclosed Station 2 Position IP65 Grey

Part Number: 1051042864

MPN:  NL2POSKSENC

NEWLEC
Emergency Stop Button Twist Release 37mm Stainless Steel

Part Number: 1051088615

MPN:  NLESTOP37ENCSS

NEWLEC
Emergency Stop Push Button Twist Release 22mm IP65

Part Number: 1051042885

MPN:  NLCPBESTOP

NEWLEC
Push Button Enclosed Start/Stop IP65 Grey

Part Number: 1051042866

MPN:  NLSSENC

NEWLEC
Push Button Enclosed Start IP65 Grey

Part Number: 1051042865

MPN:  NLSENC

NEWLEC
Push Button Actuator 22mm IP65 Green

Part Number: 1051042887

MPN:  NLCPBG

NEWLEC
Emergency Stop Push Button Twist Release 60mm IP65

Part Number: 1051042862

MPN:  NLESTOP60ENC

NEWLEC
Push Button Contact 1 Normally Open 22mm

Part Number: 1051042892

MPN:  NLPBAUXNO

NEWLEC
Selector Switch 2 Position (Stay Put) 22mm IP65

Part Number: 2501174496

MPN:  NLCPBSS2

NEWLEC
Emergency Stop Push button Key Release 22mm IP65

Part Number: 2501174494

MPN:  NLCPBESTOPKR

NEWLEC
Indicator Lamp LED Green 230V AC 22mm IP65

Part Number: 1051042880

MPN:  NLCINDG

NEWLEC
Push Button Contact 1 Normally Closed 22mm

Part Number: 1051042891

MPN:  NLPBAUXNC

NEWLEC
Selector Switch 3 Position (Stay Put) 22mm IP65

Part Number: 1051042889

MPN:  NLCPBSS

NEWLEC
Key Switch 2 Position (Stay Put) 22mm IP65

Part Number: 2501174495

MPN:  NLCPBKS2

NEWLEC
Push Button Enclosure 1 Way 22mm IP65 Grey

Part Number: 1051042878

MPN:  NLPBENC1

NEWLEC
Indicator Lamp LED Red 230V AC 22mm IP65

Part Number: 1051042881

MPN:  NLCINDR

NEWLEC
Key Switch 3 Position (Stay Put) 22mm IP65

Part Number: 1051042890

MPN:  NLCPBKS

NEWLEC
Indicator Lamp LED Green 24V AC 22mm IP65

Part Number: 2501174490

MPN:  NLCINDG24

NEWLEC
Indicator Lamp LED Red 24V AC 22mm IP65

Part Number: 2501174491

MPN:  NLCINDR24

NEWLEC
Push Button Actuator 22mm IP65 Black

Part Number: 1051042886

MPN:  NLCPBB

NEWLEC
Push Button Enclosure 2 Way 22mm IP65 Grey

Part Number: 1051042879

MPN:  NLPBENC2

Show more results
1 - 24 of 753
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.