2. Tools, Test Equipment & Fixings
  3. Power Tools
  4. Saws
  5. DJR187Z
  • 
Product videos
Product images
Reciprocating Saw Brushless 18V LXT 165mm
 Previous
 Next
Saws - Reciprocating Saw Brushless 18V LXT 165mm - DJR187Z
Makita

Reciprocating Saw Brushless 18V LXT 165mm

Part Number: 
2501313505
MPN: 
DJR187Z
Product Type: 
Saws

My Price


£193.14 (exc. VAT) / EA
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
Reciprocating Saw Brushless 18V LXT 165mm

Reciprocating Saw Brushless 18V LXT 165mm
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
The Makita DJR187 18V LXT Reciprocating Saw features a Brushless motor that will run up to 2,300 spm in low speed and 3,000 spm in high speed. Blade speed is controlled by the variable trigger on the soft grip handle with the electronic 2-speed control also conveniently placed. There is a tool-less blade holder using an easy-to-use twist lock system. The Brushless motor enables the body housing to be reduced making this a compact, powerful and lightweight machine. With LED job light, electric brake, safety lock-off switch, retractable joist hook and tool-less shoe adjustment. This version is supplied as body only.

  • · Brushless motor
  • · Electronic 2-speed selection
  • · Tool-less blade change
  • · Lock-off lever
  • · Electric brake
  • · Variable speed controlled by trigger
  • · LED job light
  • · High power
  • · Newly designed crank mechanism for higher efficiency
  • · Retractable joint hook

Technical Specifications



Technical Specifications

Sabre saw (battery)
Nominal voltage 18 V