We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Power Tools

Power Tools Power Tools

Power Tools
Power Tools
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

30
Cordless Drills
Cordless Drills
14
Bare Units
Bare Units
12
Saws
Saws
5
Angle Grinders
Angle Grinders
4
Multi Tools
Multi Tools
2
Dust Extractors
Dust Extractors
1
Corded Drills
Corded Drills
1
Electric Screwdrivers
Electric Screwdrivers
1
Radios
Radios

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
DEWALT
18V XR Brushless Combi Drill with 1 x 5Ah Li-ion Battery

Part Number: 2501356035

MPN:  DCD796P1

DEWALT
Drill Pack Combi and SDS Hammer with 2x 5Ah Batteries

Part Number: 2501016460

MPN:  DCK229P2T-GB

DEWALT
18V Xr Combi And Impact Driver With 2 X 5.0Ah Powerstack Batteries

Part Number: 2501539712

MPN:  DCK2050H2T-GB

BOSCH
Screwdriver Charger Adaptor+USB Cable 3.6V 25 Pieces ACCY Set

Part Number: 2501347427

MPN:  GO2KIT

MILWAUKEE
Vacuum 18V Body Only

Part Number: 2501312128

MPN:  4933464029

SPIT
Premium And Enhanced Cordless Nailer For Mep Applications

Part Number: 2501531586

MPN:  019416

DEWALT
18V XR Li-Ion Cordless Heat Gun Body Only

Part Number: 2501312111

MPN:  DCE530N-XJ

DEWALT
Angle Grinder Brushless Bare Unit 18V 125mm

Part Number: 2501016474

MPN:  DCG405N-XJ

MAKITA
18V 42 Nm 0 – 1 300 Min Combi Drill Lxt

Part Number: 2500772845

MPN:  DHP453Z

UNICRIMP
138mm Torque Driver Set

Part Number: 2500884952

MPN:  QTOURQ

MILWAUKEE
18V Cordless Multi Tool Kit

Part Number: 2501357115

MPN:  4933446272

DEWALT
Jigsaw Bare Unit Body Only 18V

Part Number: 2500793265

MPN:  DCS331N-XJ DEWALT DUPE

DEWALT
Hammer Brushless SDS 2 x 5.0Ah Batteries 18V Charger+Kit Box

Part Number: 2501016469

MPN:  DCH273P2-GB

DEWALT
Impact Driver Brushless G2 3Sp Naked 18V

Part Number: 2501016482

MPN:  DCF887N-XJ

MAKITA
Combi Drill 18V 1 x 4.0Ah Lithium Ion Battery

Part Number: 2501281988

MPN:  MAKDHP482RM1

DEWALT
54V 6.0Ah Li-Ion XR Flexvolt Battery

Part Number: 2501400346

MPN:  DCB546-XJ

DEWALT
18V Xr G3 Combi Drill With 2 X 5.0Ah Powerstack Batteries

Part Number: 2501539711

MPN:  DCD805H2T-GB

MAKITA
Multitool Tool-Less Blade Change 18V LXT

Part Number: 2501313504

MPN:  DTM51Z

MAKITA
Rotary Hammer Drill SDS 18V LXT 1 x 5.0A

Part Number: 2501313501

MPN:  DHR202RT1J

BOSCH
Battery Coolpack Professional Lith-Ion GBA 18V 5.0Ah

Part Number: 2501314546

MPN:  1600A002U5

DEWALT
18V XR Brushless G3 Compact Twin Kit (Dcd805 + Dcf850) 2 X Compact Powerstack Batteries

Part Number: 2501464931

MPN:  DCK2050E2T-GB

DEWALT
18V XR Brushless 76mm Cut Off Tool Kit 2 x Compact Powerstack Batteries

Part Number: 2501464930

MPN:  DCS438E2T-GB

MILWAUKEE
Circular Saw Body Only 18V

Part Number: 2501312123

MPN:  4933464588

DEWALT
Multipurpose Tool Brushless Oscillating 18V XR Lithium Ion Bare

Part Number: 2500793259

MPN:  DCS355N-XJ

Show more results
1 - 24 of 68
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.