2. Tools, Test Equipment & Fixings
  3. Hand Tools
  4. Hammers & Demolition
  5. 855E36
  • 
Product videos
Product images
900mm Pick/Hammer Handle Hardwood 900mm Pick/Hammer Handle Hardwood 900mm Pick/Hammer Handle Hardwood
 Previous
 Next
Hammers & Demolition - 900mm Pick/Hammer Handle Hardwood - 855E36
900mm Pick/Hammer Handle Hardwood
900mm Pick/Hammer Handle Hardwood
Defiancelogo
Defiance

900mm Pick/Hammer Handle Hardwood

Part Number: 
1030006892
MPN: 
855E36
Product Type: 
Hammers & Demolition

My Price


£6.15 (exc. VAT) / EA
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
900mm Pick/Hammer Handle Hardwood

900mm Pick/Hammer Handle Hardwood
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
Get the most out of your pick or hammer with the 900mm Pick/Hammer Handle Hardwood from Defiance.The 900mm Pick/Hammer Handle Hardwood from Defiance is the perfect way to get the most out of your pick or hammer. The hardwood handle is strong and durable, and it provides a comfortable grip that reduces fatigue. The handle is also easy to install, so you can get started using your pick or hammer right away.

  • · Suitable for use with mattocks or pick axes with 70 x 50mm socket
  • · Simple installation
  • · Comfortable grip: The hardwood handle provides a comfortable grip that reduces fatigue.
  • · Easy to install: The hardwood handle is easy to install on any pick or hammer.
  • · Ergonomic design provides a comfortable grip.
  • · Tapered end for easy insertion into the tool head.

Frequently Bought Together

Current Product
900mm Pick/Hammer Handle Hardwood

Defiance

900mm Pick/Hammer Handle Hardwood

Error while fetching price from ERP!


Polyamide Knitted Glove / Pu Palm Size 10

Delta Plus

Polyamide Knitted Glove / Pu Palm Size 10

Error while fetching price from ERP!

Qty: 1

Safety Spectacle Pheos Smoke Lense Grey Frame

Uvex

Safety Spectacle Pheos Smoke Lense Grey Frame

Error while fetching price from ERP!

Qty: 1

Technical Specifications



Technical Specifications

Handle for hammer
Colour Beige
Material Wood
 
Length 900 mm