We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Hand Tools
  4. Hammers & Demolition

Hammers & Demolition Hammers & Demolition

Check out our range of Claw Hammers, Sledge Hammers & Club Hammers

Check out our range of Claw Hammers, Sledge Hammers & Club Hammers

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
Packing Hammer

Part Number: 2501419674

MPN:  BIZ 790004

BIZLINE
Engineers Hammer 320mm 500g

Part Number: 2501420110

MPN:  BIZ 700797

STANLEY
Stanley Curve-Claw Fiberglass Hammer 16Oz /450G

Part Number: 2500999307

MPN:  STHT0-51309

C.K TOOLS
Hammer Claw Anti Vibration 16Oz Steel Fibreglass Shaft

Part Number: 2500206409

MPN:  357003

DEFIANCE
900mm Wrecking Bar

Part Number: 1030008819

MPN:  WBAR900

C.K TOOLS
Club Hammer 2 1/2lb

Part Number: 2500050314

MPN:  T4219 40

DEFIANCE
1kg Club Hammer with Hickory Handle

Part Number: 1030021641

MPN:  25LU10

DEFIANCE
567g Fibreglass Claw Hammer

Part Number: 1030021634

MPN:  20CLFG

DEFIANCE
455g Fibreglass Claw Hammer

Part Number: 1030021633

MPN:  16CLFG

ARMEG
Hammer Claw 16oz

Part Number: 2500805322

MPN:  DCH01

DEFIANCE
567g Claw Hammer with Hickory Handle

Part Number: 1030021648

MPN:  20CL14

DEFIANCE
Club Hammer Fibreglass 1kg

Part Number: 1030021636

MPN:  25LUFG

DEFIANCE
Sledge Hammer with Hickory Handle 3.2kg

Part Number: 1030021643

MPN:  07DF30

DRAPER
Rubber Mallet C/W Hardwood Shaft

Part Number: 1030069165

MPN:  51095

C.K TOOLS
Steel Claw Hi Viz Hammer 20oz

Part Number: 2500036902

MPN:  T4229 20

DEFIANCE
455g Claw Hammer with Hickory Handle

Part Number: 1030021647

MPN:  16CL13

DEFIANCE
680g All Steel Brick Hammer with Rubber Grip Handle

Part Number: 1030021635

MPN:  25BHAS

DEFIANCE
Club Hammer Fully Insulated 1kg

Part Number: 1030025473

MPN:  25LUFGINS

DEFIANCE
900mm Pick/Hammer Handle Hardwood

Part Number: 1030006892

MPN:  855E36

DEFIANCE
Club Hammer with Hickory Handle 1.8kg

Part Number: 1030021642

MPN:  40LU10

DEFIANCE
Club Hammer Fibreglass 1.8kg

Part Number: 1030021637

MPN:  40LUFG

DRAPER
450g/16oz Claw Hammer With Steel Shaft

Part Number: 2501496051

MPN:  67657

DEFIANCE
455g Claw Hammer with Tubular Steel Handle

Part Number: 1030021649

MPN:  16CLTS

DEFIANCE
Sledge Hammer with Hickory Handle 4.5kg

Part Number: 1030021644

MPN:  10DF36

Show more results
1 - 24 of 32
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.