2. Switchgear & Distribution
  3. Fusegear
  4. Panel Mount Fuse Switches
  5. OS200GB03P
  • 
Product videos
Product images
200A 192x146x192mm Front Operated 3 Pole 03 Left Side Gamma Switch Fuse 200A 192x146x192mm Front Operated 3 Pole 03 Left Side Gamma Switch Fuse 200A 192x146x192mm Front Operated 3 Pole 03 Left Side Gamma Switch Fuse 200A 192x146x192mm Front Operated 3 Pole 03 Left Side Gamma Switch Fuse
 Previous
 Next
Panel Mount Fuse Switches - 200A 192x146x192mm Front Operated 3 Pole 03 Left Side Gamma Switch Fuse - OS200GB03P
200A 192x146x192mm Front Operated 3 Pole 03 Left Side Gamma Switch Fuse
200A 192x146x192mm Front Operated 3 Pole 03 Left Side Gamma Switch Fuse
200A 192x146x192mm Front Operated 3 Pole 03 Left Side Gamma Switch Fuse
ABBlogo
ABB

200A 192x146x192mm Front Operated 3 Pole 03 Left Side Gamma Switch Fuse

Part Number: 
2501067781
MPN: 
OS200GB03P
Product Type: 
Panel Mount Fuse Switches
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
200A 192x146x192mm Front Operated 3 Pole 03 Left Side Gamma Switch Fuse

200A 192x146x192mm Front Operated 3 Pole 03 Left Side Gamma Switch Fuse
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
The ABB switch fuses designed to deliver world-class performance in even the most extreme conditions. Our extensive range of reliable switch fuses, both manual and motorized, is ensured to have your application needs covered.

  • · Rated Operational Current AC-21A: (690 V) 160A
  • · Conventional Thermal Current : Fully Enclosed 200 A
  • · Rated Insulation Voltage : 1000V
  • · Handle Type: Handle and shaft included

Technical Specifications



Technical Specifications

Fuse switch disconnector
Suitable for fuses NH000