We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Fusegear

Fusegear Fusegear

Fusegear
Fusegear
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

126
Industrial Fuses
Industrial Fuses
77
Domestic Fuses
Domestic Fuses
64
Enclosed Fuse Switches
Enclosed Fuse Switches
42
Fuse Carriers
Fuse Carriers
14
Panel Mount Fuse Switches
Panel Mount Fuse Switches
8
Fuse Boards
Fuse Boards
8
Street Lighting Units
Street Lighting Units

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
EATON
200A Triple Pole And Neutral Glasgow Switch-Disconnector Surface-Mounted Ral 7004

Part Number: 2501478674

MPN:  203GN

NEWLEC
Lighting Column Cut-Out Fused Single Phase C/W 6A Fuse

Part Number: 1052080572

MPN:  NLCO1P

NEWLEC
Plug Top Fuse Cylindrical 13A 250V AC 6kA Ceramic

Part Number: 2500984610

MPN:  NLPTF13

NEWLEC
Lighting Column Cut-Out Fused Three Phase C/W 6A Fuses

Part Number: 1052080573

MPN:  NLCO3P

NEWLEC
Plug Top Fuse Cylindrical 5A 250V AC 6kA Ceramic

Part Number: 2500984608

MPN:  NLPTF5

NEWLEC
Consumer Unit Cartridge Fuse BS1361 5 Amp 5.3 x 23mm [Pack=10]

Part Number: 1050152903

MPN:  NLCUF5

NEWLEC
Plug Top Fuse Cylindrical 10A 250V AC 6kA Ceramic

Part Number: 2500984609

MPN:  NLPTF10

NEWLEC
House Service Cut-out Fuse BS1361 60 Amp 22.2 x 57mm

Part Number: 1050152899

MPN:  NL60KR85

FUSEBOX
100A Fused Switch (Inc. 63A, 80A, 100A Gg Fuses)

Part Number: 2501384942

MPN:  SF0100

NEWLEC
Plug Top Fuse Cylindrical 1A 250V AC 6kA Ceramic

Part Number: 2500984611

MPN:  NLPTF1

NEWLEC
Industrial Fuse Link 63 Amp 87mm BS88

Part Number: 2500981609

MPN:  NLBAO63/1

NEWLEC
Industrial Fuse Link 32 Amp 85mm BS88

Part Number: 2500981605

MPN:  NLAAO32/1

KEMPSTON CONTROLS
Box Kit 180Powder Coated Steel 5 x 20mm Glass Fuses

Part Number: 2500552161

MPN:  CFK18

NEWLEC
Industrial Fuse Link 100 Amp 110 x 21mm BS88

Part Number: 2500981612

MPN:  NLCEO100-1

NEWLEC
Industrial Fuse Link 40 Amp 87mm BS88

Part Number: 2500981607

MPN:  NLBAO40/1

NEWLEC
Industrial Fuse Link 20 Amp 55mm BS88

Part Number: 2500981596

MPN:  NLNITD20/1

NEWLEC
Motor Rated Industrial Fuse Link MR40 Rated BS88 32 Amp 85mm

Part Number: 2500981606

MPN:  NLAAO32M40/1

NEWLEC
Plug Top Fuse Cylindrical 7A 250V AC 6kA Ceramic

Part Number: 2500984612

MPN:  NLPTF7

NEWLEC
Industrial Fuse Link 6 Amp 85 x 13.7mm BS88

Part Number: 2500981600

MPN:  NLAAO6-1

NEWLEC
Consumer Unit Cartridge Fuse BS1361 30 Amp 12.7 x 29mm [Pack=10]

Part Number: 1050152906

MPN:  NLCUF30

NEWLEC
Consumer Unit Cartridge Fuse BS1361 15 Amp 10.32 x 26mm

Part Number: 1050152904

MPN:  NLCUF15

NEWLEC
House Service Cut-out Fuse BS1361 80 Amp 22.2 x 57mm

Part Number: 1050152900

MPN:  NL80KR85

NEWLEC
Plug Top Fuse Cylindrical 2A 250V AC 6kA Ceramic

Part Number: 2500984606

MPN:  NLPTF2

NEWLEC
Industrial Fuse Link 10 Amp 85mm BS88

Part Number: 2500981601

MPN:  NLAAO10/1

Show more results
1 - 24 of 420
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.