2. Switchgear & Distribution
  3. Circuit Breakers & Devices
  4. LR2K0322
  • 
Product videos
Tesys K Differential Thermal Overload Relays 12-16A Class 10A
Product images
Tesys K Differential Thermal Overload Relays 12-16A Class 10A
 Previous

 Next
Circuit Breakers & Devices - Tesys K Differential Thermal Overload Relays 12-16A Class 10A - LR2K0322
Tesys K Differential Thermal Overload Relays 12-16A Class 10A 
Schneider Electriclogo
Schneider Electric

Tesys K Differential Thermal Overload Relays 12-16A Class 10A

Part Number: 
2500155353
MPN: 
LR2K0322
Product Type: 
Circuit Breakers & Devices
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
Tesys K Differential Thermal Overload Relays 12-16A Class 10A

Tesys K Differential Thermal Overload Relays 12-16A Class 10A
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
TeSys LRK thermal overload relay, 16A/690V, thermal setting range 12-16A, tripping class 10A, for protection of 3-phase motors 7.5kW@400V. Differential device with phase failure and load unbalance detection. It provides a thermal adjustement dial, a manual-automatic reset selector, a test slide switch for simulation of a tripping, reset/stop button, a flag indicator and 2 auxiliary contacts 1NO+1NC for fault signalling. Settings are protected by a transparent cover lockable by sealing. Connection by screw clamp terminals, it connects directly to the bottom terminals of 3-pole contactors LC1K16. Mounting on DIN rail, separated from the contactor, with use of a terminal block LA7K0064 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHs/Reach).

  • · TeSys LRK thermal overload relay, 16A/690V, thermal setting range 12-16A, tripping class 10A, for protection of 3-phase motors 7.5kW@400V.
  • · Differential device with phase failure and load unbalance detection.
  • · It provides a thermal adjustement dial, a manual-automatic reset selector, a test slide switch for simulation of a tripping, reset/stop button, a flag indicator and 2 auxiliary contacts 1NO+1NC for fault signalling.
  • · Settings are protected by a transparent cover lockable by sealing.
  • · Connection by screw clamp terminals, it connects directly to the bottom terminals of 3-pole contactors LC1K16.
  • · Overload Range: 12 - 16A

Technical Specifications



Technical Specifications

Thermal overload relay
Number of auxiliary contacts as change-over contact 0.00
Max. rated operation voltage Ue 690.00 V
Number of auxiliary contacts as normally closed contact 1.00
Number of auxiliary contacts as normally open contact 1.00
 
Adjustable current range 12.00 - 16.00 A
Reset function automatic Yes
Reset function push-button Yes
Reset function input No