2. Switchgear & Distribution
  3. Circuit Breakers & Devices
  4. LV431567
  • 
Product videos
Product images
Merlin Gerin Current Transformermodule 250A 3 Poles for NSx100-250 Merlin Gerin Current Transformermodule 250A 3 Poles for NSx100-250 Merlin Gerin Current Transformermodule 250A 3 Poles for NSx100-250 Merlin Gerin Current Transformermodule 250A 3 Poles for NSx100-250
 Previous
 Next
Circuit Breakers & Devices - Merlin Gerin Current Transformermodule 250A 3 Poles for NSx100-250 - LV431567
Merlin Gerin Current Transformermodule 250A 3 Poles for NSx100-250
Merlin Gerin Current Transformermodule 250A 3 Poles for NSx100-250
Merlin Gerin Current Transformermodule 250A 3 Poles for NSx100-250
Schneider Electriclogo
Schneider Electric

Merlin Gerin Current Transformermodule 250A 3 Poles for NSx100-250

Part Number: 
2500309958
MPN: 
LV431567
Product Type: 
Circuit Breakers & Devices

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 piece

Min: 1 piece
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
Merlin Gerin Current Transformermodule 250A 3 Poles for NSx100-250

Merlin Gerin Current Transformermodule 250A 3 Poles for NSx100-250
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
This is an additional current transformer module of 250A rating for 3 poles ComPact NSX250 devices. This module enables direct connection of a measurement device such as an ammeter. The module is installed directly on the downstream circuit breaker power terminals. The current rating is 250A. The current at the secondary winding is 5A. The power consumption is 5VA. The class accuracy is 4.5. There is a class II insulation level between the front face and the power circuits. The protection degree is IP40.

  • · This is an additional current transformer module of 250A rating for 3 poles Compact NSX 250 devices.
  • · This module enables direct connection of a measurement device such as an ammeter.
  • · The module is installed directly on the downstream circuit breaker power terminals.
  • · The current at the secondary winding is 5A.
  • · The power consumption accuracy is 5VA (class 3).

Technical Specifications



Technical Specifications

Current transformer
Rated secondary current 5.00 A
Rated secondary apparent power 5.00 VA
Number of primary inputs 3.00
Rated primary current 250.00 A
 
Opening diameter - mm
With shock protection Yes
Snap mounting No
With copper rail No