2. Switches, Sockets & Wiring
  3. Door Bells
  4. Doorbell Kits
  5. DC311NBS
  • 
Product videos
Product images
Door Chime Kit Wirefree Plug-In 150m 80Db White 4 Tunes Door Chime Kit Wirefree Plug-In 150m 80Db White 4 Tunes
 Previous
 Next
Doorbell Kits - Door Chime Kit Wirefree Plug-In 150m 80Db White 4 Tunes - DC311NBS
Door Chime Kit Wirefree Plug-In 150m 80Db White 4 Tunes
Honeywelllogo
Honeywell

Door Chime Kit Wirefree Plug-In 150m 80Db White 4 Tunes

Part Number: 
2500825527
MPN: 
DC311NBS
Product Type: 
Doorbell Kits
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
Door Chime Kit Wirefree Plug-In 150m 80Db White 4 Tunes

Door Chime Kit Wirefree Plug-In 150m 80Db White 4 Tunes
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
The doorbell offers pre-linked and ready to go out of the box, with a reliable wireless connection and great sound quality. The doorbell benefits from digitally enhanced, crystal clear sound that carries well throughout the home and garden, packing market-leading sound quality into some deceptively small packages. The doorbell offers an easy open battery compartment so you can be set up in minutes.

  • · Up to 150m wireless range
  • · Digitally enhanced sound
  • · 80dB maximum volume (can be heard up to 60m)
  • · 4 melodies (hello, ding dong, telephone and soft alert)
  • · No wiring required
  • · Fixings included
  • · Secret Knock function allows a different melody for friends and family

Technical Specifications



Technical Specifications

Bell
Degree of protection (IP rating) IP55
Current type AC
Housing colour White
 
Wireless Yes
Sound level 80 dB