We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Door Bells

Door Bells Door Bells

Door Bells
Door Bells
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

18
Doorbell Kits
Doorbell Kits
13
Bell Push
Bell Push
10
Chimes & Buzzers
Chimes & Buzzers
5
Bell Transformers
Bell Transformers

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BYRON
Doorbell Set Wireless

Part Number: 2501177680

MPN:  DBY-22312UK

GREENBROOK
Door Chime Mains Integral Transformer 230V 50Hz Bell Push

Part Number: 2500246095

MPN:  DHT01AN-C

GREENBROOK
Transformer 8/12V

Part Number: 2500207261

MPN:  DAT01A

HONEYWELL
Transformer For Bell 1A 220-240V 147 x 97 x 40mm

Part Number: 2500008550

MPN:  D753

BYRON
Wired Doorbell

Part Number: 2500046044

MPN:  771

GREENBROOK
1A 8V Chime/Bell Transformer Din Ra

Part Number: 2500390597

MPN:  DAT02A

BG
Mains Powered Door Chime With Built In Transformer Door Chime

Part Number: 2501249908

MPN:  MDC1

SCHNEIDER ELECTRIC
Acti 9 modular bell transfomer iTR - 230 V 50..60 Hz - output 12..24 V - 25 VA

Part Number: 2500684406

MPN:  A9A15215

BYRON
Wireless doorbell set DBY314UK

Part Number: 2501177682

MPN:  DBY-22314UK

HONEYWELL
Push Door Bell Sesame Illuminated 54 x 24 x 18mm

Part Number: 2500008508

MPN:  D814

BYRON
Wireless Door Bells

Part Number: 2501177679

MPN:  DBY-22311

HONEYWELL
Transformer Chime Din Rail Mounting 8V 2A For Bell

Part Number: 2500078555

MPN:  E3554N

HONEYWELL
Door Chime Ding Dong 2 Note 80dB 6W + Battery 6VDC/8VAC

Part Number: 2500008344

MPN:  D117

HONEYWELL
Door Chime Kit Wirefree Portable 150m 80Db White 4 Tunes

Part Number: 2500825526

MPN:  DC311N

BYRON
Bell Push Wired Illuminated Button Black

Part Number: 2501177702

MPN:  00.640.21

HONEYWELL
Push Door Bell Underdome 6W 8VAC 85dB 73 x 36mm

Part Number: 2500008386

MPN:  D792

BYRON
Push Button Wired For Doorbell

Part Number: 2501177706

MPN:  00.640.15

DETA
Door Chime Bell Push+Wht+Black Covers 240V White

Part Number: 2501009919

MPN:  C3504

HONEYWELL
Door Chime Kit Wirefree Portable+Plugin 150m 84Db White 6 Tune

Part Number: 2500825533

MPN:  DC313NHGBS

HONEYWELL
Door Chime Kit Wirefree 200m 90Db White 8 Tunes Sleep Mode

Part Number: 2500825553

MPN:  DC915N

HONEYWELL
Door Chime Kit Wirefree Plug-In 150m 80Db White 4 Tunes

Part Number: 2500825527

MPN:  DC311NBS

BYRON
Wireless doorbell set

Part Number: 2501177685

MPN:  DBY-22324UK

HONEYWELL
Bell Push Lightspot Illuminated

Part Number: 2500008493

MPN:  D534

ETERNA
Chime Plastic Door IP20 105 x 45 x 170mm White With Battery

Part Number: 2500550923

MPN:  DC1WH

Show more results
1 - 24 of 51
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.