We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. Residential Downlights
  4. Integrated Residential Downlights
  5. JC1001/WH
  • 
Product videos
Product images
Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White
 Previous
 Next
Integrated Residential Downlights - Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White - JC1001/WH
Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White
Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White
Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White
Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White
JCC a Leviton Company

Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White

Part Number: 
2501093888
MPN: 
JC1001/WH
Product Type: 
Integrated Residential Downlights

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White

Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

From the JCC V50 range of downlights, the JC1001 is suitable for lighting all areas of your home including living areas, kitchens and bathrooms with two colour selectable options of 3000K and 4000K. Standard features include being IP65, having a high light output of up to 650 Lumens from just a 7.5W LED built in lamp, dimmable out of the box with a compatible dimmer and quick to install with its push fit loop in loop out connector. This downlight comes with a White bezel, alternative colour bezels are available. Complete with a 2-year standard warranty, extendable to a 3 year commercial warranty or 5 year domestic warranty when registered within the first 12 months of purchase.

  • · Two colour selectable from below the ceiling 3000K & 4000K
  • · Ultra-low profile suitable for shallow 50mm ceiling voids
  • · Tested for use in fire-rated ceilings
  • · IP65 suitable for bathrooms (internal use only)
  • · Strong protected spring clips
  • · Fast push-fit termination with remote driver
  • · Twist & lock bezel design
  • · Available as complete fixture (JC1001) or without bezel (JC1001/NB)
  • · JC1001/NB requires separate bezel (JC1006)
  • · Life Expectancy: Up to 51,000 hours / Warranty: 2 Years (Extendable)

Technical Specifications



Technical Specifications

Ceiling / wall luminaire
Lamp cap/base E10
Number of poles 3
Number of lamps 1
Height/depth 67.4 mm
Maximum system power 6 W
Width 84 mm
Colour temperature 3000 - 4000 K
Nominal voltage 230 - 240 V
Rated ambient temperature acc. IEC62722-2-1 25 - 25 °C
Rated luminous flux according to IEC 62722-2- 1 650 - 700 lm
With light sensor No
With movement sensor No
Light source included Yes
Suitable for suspended mounting No
Control gear included Yes
Suitable for recessed mounting No
Suitable for light line configuration No
Suitable for emergency lighting No
Suitable for surface mounting No
 
Luminaire may be covered with thermally insulating material Yes
Suitable for ceiling mounting Yes
Fit for workplace acc. EN 12464-1 No
With air slots Yes
Dimming Zigbee No
Dimming RF No
Dimming 0-10 V No
Dimming DSI No
Dimming DMX No
Dimming manufacturer's proprietary system No
Dimming leading edge Yes
Dimming with push-button No
Dimming 1-10 V No
Dimming potentiometer (integrated) No
Dimming programmable No
Dimming touch and dim No
Dimming mains voltage modulation No
Dimming DALI No
Dimming trailing edge Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.