We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Residential Downlights

Residential Downlights Residential Downlights

Looking for residential downlights? Our range includes integrated, non integrated downlights. We also offer a selection of bezels and converter plates.

Looking for residential downlights? Our range includes integrated, non integrated downlights. We also offer a selection of bezels and converter plates.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

190
Bezels & Converter Plates
Bezels & Converter Plates
124
Integrated Residential Downlights
Integrated Residential Downlights
40
Non-Integrated Residential Downlights
Non-Integrated Residential Downlights

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Fire-Rated LED Downlight 5W CCT Switchable IP65 with 2-Part Connector

Part Number: 2503034646

MPN:  NLFRDLED-01

NEWLEC
LED Fire Rated Downlight 5W CCT Switchable IP65 with White Bezel Contractor Pack of 10

Part Number: 2503034647

MPN:  NLFRDLED/10-01

NEWLEC
Downlight Can Fire Rated GU10 (Requires Bezel)

Part Number: 2501097861

MPN:  NLFRDGU10

KSR LIGHTING
LED Fire Rated Downlight Multi Wattage 4CCT

Part Number: 2501431059

MPN:  KSRFRD385

NEWLEC
Bezel Fire Rated Fixed IP20 Matt White for GU10 Downlight

Part Number: 2501097862

MPN:  NLFRDWHI20

NEWLEC
Bezel Fire Rated Fixed IP65 Matt White for GU10 Downlight

Part Number: 2501097865

MPN:  NLFRDWHI65

JCC A LEVITON COMPANY
Downlight LED Dimmable V50 Fire Rated Fixed 7W 650lm CCT IP65 White

Part Number: 2501093888

MPN:  JC1001/WH

KSR LIGHTING
Firebreak QR Pro Select Dual Wattage 4CCT LED Downlight 10 Pack

Part Number: 2503000342

MPN:  KSRFRD386/10

NEWLEC
Bezel Fire Rated Fixed IP65 Polished Chrome for GU10 Downlight

Part Number: 2501097866

MPN:  NLFRDCHR65

NEWLEC
Bezel Fire Rated Fixed IP20 Satin Chrome for GU10 Downlight

Part Number: 2501097864

MPN:  NLFRDS/CHR20

ROBUS
Triumph Slim 7W IP65 Colour Selectable White Fire Rated Downlight

Part Number: 2501536164

MPN:  RTS07X0-01

KSR LIGHTING
Downlight Firebreak Qr GU10 Fixed IP20/IP65

Part Number: 2501095136

MPN:  KSRFRD400

NEWLEC
Black Bezel for Newlec NLFRDLED-01 Downlight

Part Number: 2503034651

MPN:  NLFRDBEZMB-01

NEWLEC
Satin Chrome Bezel for Newlec NLFRDLED-01 Downlight

Part Number: 2503034650

MPN:  NLFRDBEZSC-01

INTEGRAL MEMORY
EVOFIRE MINI 64 FIRE RATED DOWNLIGHT 45MM CUTOUT IP65 WHITE ROUND

Part Number: 2450017977

MPN:  ILDLFR45D037

KSR LIGHTING
Firebreak Qr Pro Select Dual Wattage & 4Cct Led Ip65 D/Light

Part Number: 2501586749

MPN:  KSRFRD386

NEWLEC
Bezel Fire Rated Fixed IP20 Polished Chrome for GU10 Downlight

Part Number: 2501097863

MPN:  NLFRDCHR20

COLLINGWOOD LIGHTING
5-7W 2700/3000/4000K Adjustable Fire Rated Downlight Colour Switchable And Lumen Switchable

Part Number: 2501375884

MPN:  DLE5295500

NEWLEC
Chrome Bezel for Newlec NLFRDLED-01 Downlight

Part Number: 2503034649

MPN:  NLFRDBEZCH-01

KSR LIGHTING
Mimas Mini Led 3W 3000K Fixed Ip65 Downlight White

Part Number: 2501315441

MPN:  KSRDL460

NEWLEC
Bezel Fire Rated Fixed IP65 Satin Chrome for GU10 Downlight

Part Number: 2501097867

MPN:  NLFRDS/CHR65

COLLINGWOOD LIGHTING
Downlight LED Fire Rated 6.7W 4000K 550Lm IP65

Part Number: 2500987653

MPN:  NLFRDL4

NEWLEC
Bezel Fire Rated Fixed IP20 Matte Black for GU10 Downlight

Part Number: 2503043202

MPN:  NLFRDBLK20

KSR LIGHTING
Downlight Lamp Holder Fixed 230V

Part Number: 2501182943

MPN:  KSRDL402

Show more results
1 - 24 of 449
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.