3. Lighting Control
  4. Motion Detectors
  5. GIPDC
  • 
Product videos
Product images
PIR Presence Detector 1 Gang 2 Wire Back Box Mount 10A PIR Presence Detector 1 Gang 2 Wire Back Box Mount 10A
 Previous
 Next
Motion Detectors - PIR Presence Detector 1 Gang 2 Wire Back Box Mount 10A - GIPDC
PIR Presence Detector 1 Gang 2 Wire Back Box Mount 10A
CP Electronicslogo
CP Electronics

PIR Presence Detector 1 Gang 2 Wire Back Box Mount 10A

Part Number: 
2500282623
MPN: 
GIPDC
Product Type: 
Motion Detectors
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
PIR Presence Detector 1 Gang 2 Wire Back Box Mount 10A

PIR Presence Detector 1 Gang 2 Wire Back Box Mount 10A
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
GIPDC is a stylish PIR Movement Sensor Switch, from CP Electronics, part of the Green-I range of energy saving devices. It automatically turns lighting on or off based on detecting the presence. It has an incorporated lux level sensing and movement sensing, and it comes with an adjustable timer. It works with any type of lamp and switches any type of load, including LED lamps. The GIPDC is a stylish digital switch which automatically senses movement and turns power on and off to save energy. This single gang PIR switch can safely replace a standard light switch or dimmer to switch all lighting, heating, and ventilation loads up to 10A. It also comes with a security mode. The device has an adjustable time delay feature that can be set between 1 and 30 minutes, and a security mode that will turn on the lights at a regular time to give the impression of activity.

  • · Lux level sensing
  • · Movement sensing
  • · Has an adjustable timer
  • · Switches any type of load
  • · Works with any type of lamp
  • · No neutral
  • · Security mode

Technical Specifications



Technical Specifications

Motion detector
Material Plastic
Colour White
Mounting method Surface mounted
 
Model Presence detector
Max. starting current 10 A
Frequency 50 Hz