We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Lighting Control

Lighting Control Lighting Control

Looking for lighting controls? Our range includes motion detectors, photocell sensors and distribution accessories eg drivers/modules

Looking for lighting controls? Our range includes motion detectors, photocell sensors and distribution accessories eg drivers/modules

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

196
Motion Detectors
Motion Detectors
155
Lighting Connection & Distribution
Lighting Connection & Distribution
21
Photocell Sensors
Photocell Sensors

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Recessed PIR Sensor IP20 360 Deg 6m

Part Number: 2501673867

MPN:  NLPIR-RECESS

NEWLEC
Photocell Kit NEMA On/Off Type 70/105Lux Black/Opal C/W Base

Part Number: 1000015760

MPN:  NL5601

NEWLEC
Miniature Photocell 20mm Thread IP65 70/105Lux 230V Remote Gear

Part Number: 1051059427

MPN:  NLSS14R

NEWLEC
Surface Mount PIR Sensor IP20 360 Deg 6m

Part Number: 2501673868

MPN:  NLPIR-SURFACE

NEWLEC
Photocell Kit NEMA On/Off Type 70/35Lux Black/Opal C/W Base

Part Number: 1050150455

MPN:  NL5605

NEWLEC
Wall Mount PIR Sensor IP65 180 Deg 12m 2 Wire

Part Number: 2501673870

MPN:  NLPIR-WALL2W

NEWLEC
Miniature Photocell 20mm Thread IP65 70/105Lux 230v

Part Number: 1050334793

MPN:  NL5608

NEWLEC
Photocell Kit NEMA On/Off Type Head Only 70/105Lux Opal

Part Number: 1000005886

MPN:  NL5600

NEWLEC
Microwave Motion Sensor IP20 360 Deg 8m

Part Number: 2501673871

MPN:  NLMWS

NEWLEC
Wall Mount PIR Sensor IP44 180 Deg 12m 3 Wire

Part Number: 2501673869

MPN:  NLPIR-WALL3W

KSR LIGHTING
Sensor PIR Ceiling Recessed IP55 White 6m 360° 10Sec-15Min

Part Number: 2501008353

MPN:  KSR8405

KSR LIGHTING
Sensor Photocell Dusk To Dawn IP44 White

Part Number: 2501008354

MPN:  KSR8406

CP ELECTRONICS
Detector Presence/Absence Ceiling I/R 10A 230V Override

Part Number: 2500282299

MPN:  EBDSPIR-PRM

TIMEGUARD
PIR Presence Detector Ceiling Surface Mount 360° IP44

Part Number: 2501187949

MPN:  SLW360N

KSR LIGHTING
Sensor Batten Mounting IP65 PIR White

Part Number: 2501245470

MPN:  KSR8409

KSR LIGHTING
50W 24V Dimmable Constant Voltage Led Driver

Part Number: 2501182548

MPN:  KSRDL293

TEXECOM
Wall PIR Occupancy Sensor 2 Wire

Part Number: 2501376325

MPN:  ST910

NVC LIGHTING
Photo-Electric Cell External Kit

Part Number: 2500562980

MPN:  NPECK

KSR LIGHTING
Sensor PIR Internal/External IP44 Black 12m 180° 10Sec-15Min

Part Number: 2501008338

MPN:  KSR8403BLK

HAGER
Klik Plug 3 Pin Pre-Wired 6A White 1mm² x 5m LSZH Flexible Cord

Part Number: 2500065573

MPN:  P22/1.0LSF/5.0

TIMEGUARD
PIR Presence Detector Ceiling Flush Mount 360° IP44

Part Number: 2501187948

MPN:  SLFM360N

ROBUS
Sensor Surface Or Recessed PIR Occupancy 106 x 57mm 360° White

Part Number: 2500436857

MPN:  RU360-01

STEINEL
Sensor Is1 Wall/Ceiling PIR IP54 500W 120° Black

Part Number: 2500222929

MPN:  600419

DANLERS
Occupancy Switch Ceiling Flush Mounted PIR Occupancy 230V 6A

Part Number: 2500099785

MPN:  CEFLPIR

Show more results
1 - 24 of 387
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.