3. Bulkheads
  4. Round Bulkheads
  5. 710274
  • 
Product videos
Product images
Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output
 Previous
 Next
Round Bulkheads - Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output - 710274
Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output
Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output
Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output
Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output
Megamanlogo
Megaman

Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output

Part Number: 
2501287178
MPN: 
710274
Product Type: 
Round Bulkheads
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
Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output

Renzo Integrated Modular Led Bulkhead 10W/15W/22W Dual Cct & Tri-Lumen Output
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
MEGAMAN RENZO consists of 3 unique MEGAMAN luminaire design elements, Modular System, Switching CCT and Selectable lumen output; together with 3 different sizes, enables to provide an ideal solution for different environment and functions.

  • · Plug-and-play modular design enhances the installation flexibility
  • · Homogenous light output with durable PMMA cover avoiding yellowish deterioration
  • · Extra long lifetime up to 50,000 hours
  • · Low maintenance and added cost savings
  • · Compatible to microwave motion sensor and emergency modules in MEGAMAN® RENZO S, M & L sizes
  • · Dual-CCT (3000K/4000K) by integral built-in switch apart from 4000K standard version

Technical Specifications



Technical Specifications

Ceiling / wall luminaire
Lamp cap/base E10
Number of lamps 1
Maximum system power 22 W
Colour temperature 3000 - 4000 K
Rated life time L70/B50 at 25 °C 50000 h
 
Nominal current 55 - 125 mA
Nominal voltage 220 - 240 V
Luminaire efficacy 90 - 93 lm/W
Rated luminous flux according to IEC 62722-2- 1 930 - 2000 lm
Light source included Yes