We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Bulkheads
  4. Round Bulkheads

Round Bulkheads Round Bulkheads

Round Bulkhead Lights

Light up any space with our LED round bulkhead lights - perfect for indoor and outdoor use. Our round LED bulkhead lights are a stylish option for homes and businesses and can help spread light evenly with no dark corners or shadows.


For indoor use, our round bulkhead lights are perfect for hallways, stairs, or bathrooms. Outside, they can light up your garden path or front door area. They're durable, too, so they can handle bad weather and busy areas, and you won't need to change them often.

Our round bulkhead lights use LED technology, which means they use less power than traditional lights. This will help you save money on your power bills. They also come in different sizes and brightness levels, so you can find the perfect fit for your needs. Order yours online today or visit one of our stores for in-person guidance. 
 

 

Round Bulkhead Lights

Light up any space with our LED round bulkhead lights - perfect for indoor and outdoor use. Our round LED bulkhead lights are a stylish option for homes and businesses and can help spread light evenly with no dark corners or shadows.


For indoor use, our round bulkhead lights are perfect for hallways, stairs, or bathrooms. Outside, they can light up your garden path or front door area. They're durable, too, so they can handle bad weather and busy areas, and you won't need to change them often.

Our round bulkhead lights use LED technology, which means they use less power than traditional lights. This will help you save money on your power bills. They also come in different sizes and brightness levels, so you can find the perfect fit for your needs. Order yours online today or visit one of our stores for in-person guidance. 
 

 

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
KSR LIGHTING
Roma LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401801

MPN:  KSRSF400

KSR LIGHTING
Navara SF Emergency LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401814

MPN:  KSRSF331

KSR LIGHTING
Navara SF LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401812

MPN:  KSRSF330

KSR LIGHTING
Roma Emergency Microwave LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401805

MPN:  KSRSF403

KSR LIGHTING
Roma Emergency LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401803

MPN:  KSRSF401

KSR LIGHTING
Roma Microwave LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401804

MPN:  KSRSF402

ETERNA
Carina 17W White 35,000 Hrs Ip65 Colour Selectable Emergency Led Wall/Ceiling Light With Standard On/Off Microwave Sensor

Part Number: 2500972899

MPN:  DMSCSLWHEM3

KSR LIGHTING
Navara SF Emergency Microwave LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401816

MPN:  KSRSF333

LUCECO
Bulkhead LED Round 14W 4000K IP54 Luceco

Part Number: 2501003718

MPN:  EBH22S40

KSR LIGHTING
Navara SF Microwave LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401815

MPN:  KSRSF332

ROBUS
Luminaire LED Smd Golf Emergency Surface 10W 4000K White Trim IP65

Part Number: 2500584191

MPN:  R100LEDE-01

ROBUS
Luminaire LED Smd Golf Surface White Trim 10W 4000K IP65

Part Number: 2500584189

MPN:  R100LED-01

LUCECO
Eco Round Bulkhead Eyelid PIR IP54 700Lm 10W 4000K Supplied Black And White Trim

Part Number: 2501020797

MPN:  EBER10P40

NVC LIGHTING
Portland Round Decorative 15W LED Bulkhead IP65 840-850CCT Microwave Sensor White Bezel

Part Number: 2501166276

MPN:  NPO15/WH/O/MW/840-850

KSR LIGHTING
Roma Mini Select LED Multi Wattage Triple CCT Surface Fitting

Part Number: 2501508499

MPN:  KSRSF407

KSR LIGHTING
Bulkhead Exterior Oval E27 IP44 Black

Part Number: 2501138742

MPN:  KSR1506BLK

KSR LIGHTING
Maxima L 30w Dual CCT LED IP54 surface fitting Emergency

Part Number: 2501370523

MPN:  KSRSF363

SIGNIFY
ECOLINK ECOBK-SW-SCCT BULKHEAD 10-16W 3-CCT IP65 D300 WHITE

Part Number: 2503016365

MPN:  ECOBK-SW-SCCT

JCC A LEVITON COMPANY
Downlight Skydisc Plus LED 4700K Dimmable IP65 13W 1260lm 155mm

Part Number: 2501091717

MPN:  JC72506

KSR LIGHTING
Bulkhead IP65 Die Cast Plain Emergency 18W Black 4000K 1100lm LED

Part Number: 2500848030

MPN:  KSRSF271

KSR LIGHTING
Bulkhead IP65 Die Cast Eyelid 18W Black 4000K 670lm LED

Part Number: 2500848032

MPN:  KSRSF273

NVC LIGHTING
Portland 15W LED IP54 White Opal 840-850

Part Number: 2501123383

MPN:  NPO15/WH/O/840-850

ROBUS
Golf LED Bulkhead 15W IP65 4000K Pro-Diffuser 330mm White

Part Number: 2500802647

MPN:  R150LED-01

ETERNA
Colour Selectable Emergency Led Wall/Ceiling Light

Part Number: 2500972895

MPN:  DCSLEDWHEM3

Show more results
1 - 24 of 172
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.