3. Bulkheads
  4. Round Bulkheads
  5. SHFULLMWBK
  • 
Product videos
Product images
Bulkhead LED Round Microwave Sensor 12W 4200K Black Bulkhead LED Round Microwave Sensor 12W 4200K Black Bulkhead LED Round Microwave Sensor 12W 4200K Black Bulkhead LED Round Microwave Sensor 12W 4200K Black
 Previous
 Next
Round Bulkheads - Bulkhead LED Round Microwave Sensor 12W 4200K Black - SHFULLMWBK
Bulkhead LED Round Microwave Sensor 12W 4200K Black
Bulkhead LED Round Microwave Sensor 12W 4200K Black
Bulkhead LED Round Microwave Sensor 12W 4200K Black
Eternalogo
Eterna

Bulkhead LED Round Microwave Sensor 12W 4200K Black

Part Number: 
2500715984
MPN: 
SHFULLMWBK
Product Type: 
Round Bulkheads
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
Bulkhead LED Round Microwave Sensor 12W 4200K Black

Bulkhead LED Round Microwave Sensor 12W 4200K Black

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

Long life, energy efficient utility fitting perfect for domestic or commercial settings including perimeter lighting, paths, gardens and porches, communal areas, staircases and many more.

  • · Polycarbonate / ABS construction
  • · IP66 Rated
  • · Multiple low power LED array & optically optimised diffuser: ensures a soft, even lighting effect with no degradation of light output
  • · Stainless steel screws
  • · IP66 ceiling or wall mounted
  • · 4200K colour temperature: for bright neutral white appearance
  • · 12W Rated - Total lumens: 800 lm
  • · Adjustable microwave sensor: with options to adjust 2-50 lux or disable, detection range 10-100% and time 5 secs 15 mins
  • · The microwave sensor is discreetly placed behind the diffuser: making it unobtrusive so there is no compromise to the appearance of the fitting or the room design
  • · Instant full light

Technical Specifications



Technical Specifications

Ceiling / wall luminaire
Colour rendering index (CRI/Ra) 80-89
Light source type LED replaceable
Colour of light White
Housing colour Black
 
Height/depth 95 mm
Degree of protection (IP), front side IP66
Colour temperature 4200 - 4200 K
Outer diameter 305 mm