We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Lamps
  3. LED Lamps
  4. 4058075296602
  • 
Product videos
Product images
LED STRIP VALUE-600 PROTECTED -600/840/5/IP65 LED STRIP VALUE-600 PROTECTED -600/840/5/IP65 LED STRIP VALUE-600 PROTECTED -600/840/5/IP65
 Previous
 Next
LED Lamps - LED STRIP VALUE-600 PROTECTED -600/840/5/IP65 - 4058075296602
LED STRIP VALUE-600 PROTECTED -600/840/5/IP65
LED STRIP VALUE-600 PROTECTED -600/840/5/IP65
Ledvance

LED STRIP VALUE-600 PROTECTED -600/840/5/IP65

Part Number: 
2501188846
MPN: 
4058075296602
Product Type: 
LED Lamps

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
LED STRIP VALUE-600 PROTECTED -600/840/5/IP65

LED STRIP VALUE-600 PROTECTED -600/840/5/IP65

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

IP65 protected LED strips with 600 lm/m for general applications. Product features: Flexible and cuttable LED strip. Smallest cuttable unit: 100 mm. Lifetime (L70/B50): up to 20,000 h at Tc max.: 65°C. Luminous flux: 600 lm/m. Color rendering index Ra: > 80. Available with light color: Warm White, White, Daylight. Type of protection: IP65. Product benefits: Great scope of design options due to long and flexible LED strips. Easy mounting on many smooth surfaces thanks to self-adhesive tape. Suitable for use in damp conditions thanks to high type of protection. Maximum flexibility due to large range of accessories. Simple connection thanks to integrated cables on both sides. Areas of application: General indoor illumination. General outdoor illumination. Decorative illumination. Private living areas. Equipment / Accessories: Endcaps have to be ordered separately.

  • · Flexible and cuttable LED strip
  • · Smallest cuttable unit: 100 mm
  • · Luminous flux: 600 lm/m
  • · Luminous flux: 600 lm/m
  • · Color rendering index Ra: > 80
  • · Available with light color: Warm White, White, Daylight
  • · Type of protection: IP65
  • · Dimmable with suitable drivers, see also "www.ledvance.com/dim"
  • · Great scope of design options due to long and flexible LED strips
  • · Easy mounting on many smooth surfaces thanks to self-adhesive tape

Technical Specifications



Technical Specifications

LED strip
Conductor cross section 0.5 mm²
Height/depth - mm
Beam angle 105 °
Number of LEDs per metre 60
Width 10 mm
Diameter - mm
Lamp power per meter 5.5 W
Length of particular segments 100 mm
Minimum bending radius 30 mm
Maximum system power 27 W
Lamp power per foot - W
Number of LEDs per foot 18
Power factor -
Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
Number of poles 2
Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
 
Rated life time L70/B50 at 25 °C 20000 h
Luminous flux per meter 540 lm
Colour temperature 4000 - 4000 K
Lamp voltage 24 - 24 V
Replaceable control gear No
Self-adhesive Yes
With protective cover Yes
Suitable for dimmer No
With connection set No
With end piece Yes
IFTTT support available No
Compatible with Apple HomeKit No
Constant luminous flux control No
Compatible with Google Assistant No
Compatible with Amazon Alexa No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.