We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Motor Control
  4. Motor Starters
  5. TPRSS025
  • 
Product videos
Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp
Product images
Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp
 Previous
  
   
 
 Next
Motor Starters - Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp - TPRSS025
Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp 
Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp 
Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp 
Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp 
Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp 
Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp 
Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp 
Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp 
Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp 
Schneider Electriclogo
Schneider Electric

Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp

Part Number: 
2501393223
MPN: 
TPRSS025
Product Type: 
Motor Starters

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp

Direct online SIL starter, TeSys island, 30A AC-1, 25A AC-3, 11kW / 15hp

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

TeSys island direct SIL starter, 3 poles, 25A/690V. Connected to a TPRBC bus coupler it controls, protects and monitors loads up to 25A and motors up to 11kW@400V / 15hp@480V. In association with a TPRSM001 module and an external safety device, it can be used for safety related systems conforming to IEC 61508. It provides motor protection functions including thermal overload (setting 0.5-25A, tripping class 5-30), phase loss, phase unbalance and reversal, long start (stall), locked rotor (jam), rapid cycle lockout, ground current detection. Monitoring of the load includes max/average voltages and currents, number of switching cycles, number of faults, active and reactive power/energy when associated to a TPRVM001 voltage module. Mounting on DIN rail together with the other modules of the TeSys island configuration. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).

  • · TeSys island direct SIL starter, 3 poles, 25A/690V.
  • · Connected to a TPRBC bus coupler it controls, protects and monitors loads up to 25A and motors up to 11kW@400V / 15hp@480V.
  • · In association with a TPRSM001 module and an external safety device, it can be used for safety related systems conforming to IEC 61508.
  • · It provides motor protection functions including thermal overload (setting 0.5-25A, tripping class 5-30), phase loss, phase unbalance and reversal, long start (stall), locked rotor (jam), rapid cycle lockout, ground current detection.
  • · Monitoring of the load includes max/average voltages and currents, number of switching cycles, number of faults, active and reactive power/energy when associated to a TPRVM001 voltage module.

Technical Specifications



Technical Specifications

Fieldbus, decentr. periphery - power module, motor switch
Width 45.00 mm
Number of HW-interfaces RS-232 0.00
Number of HW-interfaces industrial Ethernet 0.00
Number of inputs 1.00
Number of HW-interfaces other 2.00
Number of HW-interfaces USB 0.00
Number of motor outlets 1.00
Number of HW-interfaces Wireless 0.00
Number of HW-interfaces PROFINET 0.00
Number of HW-interfaces RS-485 0.00
Number of HW-interfaces RS-422 0.00
Number of HW-interfaces parallel 0.00
Number of HW-interfaces serial TTY 0.00
Height 121.00 mm
Depth 115.00 mm
Rated operation current of the motor 0.50 - 25.00 A
Supply voltage AC 50 Hz - - - V
Supply voltage AC 60 Hz - - - V
Supply voltage DC 20.40 - 28.80 V
Permitted voltage at output 0.00 - 690.00 V
Permitted voltage at input 0.00 - 690.00 V
Short-circuit protection, outputs available No
Supporting protocol for LON No
Suitable for safety functions Yes
Supporting protocol for ASI No
Supporting protocol for TCP/IP No
Supporting protocol for PROFIBUS No
Supporting protocol for MODBUS No
Supporting protocol for Data-Highway No
With optical interface No
Supporting protocol for CAN No
Supporting protocol for INTERBUS No
 
Supporting protocol for KNX No
Supporting protocol for DeviceNet No
Supporting protocol for SUCONET No
Supporting protocol for other bus systems Yes
Supporting protocol for SERCOS No
Supporting protocol for INTERBUS-Safety No
Radio standard Bluetooth No
IO link master No
Radio standard WLAN 802.11 No
Supporting protocol for AS-Interface Safety at Work No
Supporting protocol for DeviceNet Safety No
Supporting protocol for EtherNet/IP No
Supporting protocol for PROFINET IO No
Supporting protocol for Foundation Fieldbus No
System accessory Yes
With brake output No
With motor current parameter setting No
With thermal motor protection Yes
Supporting protocol for PROFINET CBA No
Supporting protocol for PROFIsafe No
Supporting protocol for SafetyBUS p No
Radio standard GPRS No
Radio standard GSM No
Radio standard UMTS No
Rail mounting possible Yes
Fieldbus connection over separate bus coupler possible Yes
Appendant operation agent (Ex ia) No
Appendant operation agent (Ex ib) No
Front built-in possible No
Rack-assembly possible No
Wall mounting/direct mounting No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.