We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Motor Control
  4. Motor Starters

Motor Starters Motor Starters

Motor Starters
Motor Starters
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Starter Direct On-Line Enclosed 7.5KW 400V IP55 Metal Clad

Part Number: 1051042850

MPN:  NLSTM47C

NEWLEC
Starter Direct On-Line Enclosed 7.5KW 230V IP55 Metal Clad

Part Number: 1051042849

MPN:  NLSTM27C

NEWLEC
Starter Direct On-Line Enclosed 5.5KW 4000V IP55 Metal Clad with Isolator

Part Number: 1051042852

MPN:  NLSTM45CSW

NEWLEC
Motor Starter Enclosed 15kW 400V IP55 Steel with Isolator

Part Number: 1051042854

MPN:  NLSDM415C

NEWLEC
Starter Direct On-Line Enclosed 5.5KW 230V IP55 Metal Clad with Isolator

Part Number: 1051042851

MPN:  NLSTM25CSW

NEWLEC
Starter Direct On-Line 5.5KW 400V DC Braking In Steel Enclosure

Part Number: 1051043861

MPN:  NLSTDCBRAKE45

NEWLEC
Motor Starter Reversing Enclosed 5.5kW 400V AC IP55 Steel

Part Number: 1051042856

MPN:  NLRVM45C

EUROPA
Starter Motor Dol 2 Button Enclosure 25A 11Kw 415V Plastic No Overload

Part Number: 2500265013

MPN:  LE1-D253N7

NEWLEC
Motor Starter Enclosed 15kW 400V IP55 Steel with Isolator

Part Number: 2501174482

MPN:  NLSDM415CSW

CROMPTON CONTROLS
Starter Star Delta 3Ph W/O Isolator IP55 55A 400V Ral 7035

Part Number: 2500584064

MPN:  3SD4ECS

SCHNEIDER ELECTRIC
TeSys LE, enclosed DOL starter, 8...11,5A, 415 V AC coil

Part Number: 2500710823

MPN:  LE1M35N716

SCHNEIDER ELECTRIC
Tesys Le Enclosed Dol Starter 12A 230V AC Coil

Part Number: 2500092613

MPN:  LE1D12P7

EATON
MPCB Y7-72738 TP 6.3A Motor Protection Circuit Breaker

Part Number: 2500042095

MPN:  PKZM0-6.3

SCHNEIDER ELECTRIC
Power Base Screw Terminal 3 Pole 32A 1 Normally Open 1 Normally Closed

Part Number: 2500187051

MPN:  LUB32

SCHNEIDER ELECTRIC
TeSys LE, enclosed DOL starter, 25A, 400 V AC coil

Part Number: 2500887963

MPN:  LE1D25V7

SCHNEIDER ELECTRIC
TeSys LG, enclosed DOL starter, 1,6...2,5A, 380/400 V AC coil

Part Number: 2500888207

MPN:  LG7K06Q707

SCHNEIDER ELECTRIC
Tesys GV2 Circuit Breaker Thermal-Magnetic 17-23A Screw Clamp Terminals

Part Number: 2500041790

MPN:  GV2P21

EUROPA
Starter Motor Dol 2 Button Enclosure 32A 15Kw 415V Metal No Overload I

Part Number: 2501072420

MPN:  BE1-T3235N7

ABB
MS116-4.0 Manual Motor Starter

Part Number: 2500246031

MPN:  1SAM250000R1008

SCHNEIDER ELECTRIC
Bus coupler, TeSys island, Ethernet switch (EtherNet IP / Modbus TCP)

Part Number: 2501393209

MPN:  TPRBCEIP

SCHNEIDER ELECTRIC
Direct online SIL starter, TeSys island, 15A AC-1, 9A AC-3, 4kW / 5hp

Part Number: 2501393222

MPN:  TPRSS009

EUROPA
Starter Motor Dol 2 Button Enclosure 12A 5.5Kw 240V Metal No Overload

Part Number: 2500267905

MPN:  BE1-T1235U7

SCHNEIDER ELECTRIC
Tesys Le Enclosed Dol Starter 12A 400V AC Coil

Part Number: 2500090274

MPN:  LE1D12V7

SCHNEIDER ELECTRIC
Power Base Screw Terminal 3 Pole 12A 1 Normally Open 1 Normally Closed

Part Number: 2500187039

MPN:  LUB12

Show more results
1 - 24 of 89
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.