We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Motor Control
  4. Motor Starters
  5. TPRAN2X1
  • 
Product videos
Analog IO module, TeSys island, 2 inputs, 1 output Analog IO module, TeSys island, 2 inputs, 1 output Analog IO module, TeSys island, 2 inputs, 1 output Analog IO module, TeSys island, 2 inputs, 1 output Analog IO module, TeSys island, 2 inputs, 1 output Analog IO module, TeSys island, 2 inputs, 1 output Analog IO module, TeSys island, 2 inputs, 1 output Analog IO module, TeSys island, 2 inputs, 1 output Analog IO module, TeSys island, 2 inputs, 1 output
Product images
Analog IO module, TeSys island, 2 inputs, 1 output
 Previous
  
   
 
 Next
Motor Starters - Analog IO module, TeSys island, 2 inputs, 1 output - TPRAN2X1
Analog IO module, TeSys island, 2 inputs, 1 output 
Analog IO module, TeSys island, 2 inputs, 1 output 
Analog IO module, TeSys island, 2 inputs, 1 output 
Analog IO module, TeSys island, 2 inputs, 1 output 
Analog IO module, TeSys island, 2 inputs, 1 output 
Analog IO module, TeSys island, 2 inputs, 1 output 
Analog IO module, TeSys island, 2 inputs, 1 output 
Analog IO module, TeSys island, 2 inputs, 1 output 
Analog IO module, TeSys island, 2 inputs, 1 output 
Schneider Electriclogo
Schneider Electric

Analog IO module, TeSys island, 2 inputs, 1 output

Part Number: 
2501393213
MPN: 
TPRAN2X1
Product Type: 
Motor Starters

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Analog IO module, TeSys island, 2 inputs, 1 output

Analog IO module, TeSys island, 2 inputs, 1 output

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

TeSys island analog IO module, 2 analog inputs, 1 analog output. Connected to a TPRBC bus coupler it is used for advanced control functions (TeSys avatars). Two analog inputs can be configured for measurement of voltage (-10/+10V, 0/+10V), current (0-20mA, 4-20mA) or temperature probes (Ni, Pt, thermocouples). One analog output can be configured for driving voltage source (-10/+10V, 0/+10V) or current source (0-20mA, 4-20mA). Mounting on DIN rail together with the other modules of the TeSys island configuration. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).

  • · TeSys island analog IO module, 2 analog inputs, 1 analog output.
  • · Connected to a TPRBC bus coupler it is used for advanced control functions (TeSys avatars).
  • · Two analog inputs can be configured for measurement of voltage (-10/+10V, 0/+10V), current (0-20mA, 4-20mA) or temperature probes (Ni, Pt, thermocouples).
  • · One analog output can be configured for driving voltage source (-10/+10V, 0/+10V) or current source (0-20mA, 4-20mA).

Technical Specifications



Technical Specifications

Fieldbus, decentr. periphery - analogue I/O module
Height 118 mm
Depth 114 mm
Width 25 mm
Number of HW-interfaces RS-422 0
Number of HW-interfaces RS-485 0
Number of HW-interfaces industrial Ethernet 0
Number of HW-interfaces serial TTY 0
Number of analogue outputs 1
Number of HW-interfaces RS-232 0
Number of HW-interfaces parallel 0
Number of analogue inputs 2
Number of HW-interfaces other 2
Number of HW-interfaces USB 0
Number of HW-interfaces PROFINET 0
Number of HW-interfaces Wireless 0
Resolution of the analogue inputs 16 Bit
Resolution of the analogue outputs 12 Bit
Supply voltage AC 50 Hz - - - V
Supply voltage AC 60 Hz - - - V
Supply voltage DC 20.4 - 28.8 V
Input, current Yes
Input, resistor No
Input, voltage Yes
Supporting protocol for LON No
Supporting protocol for TCP/IP No
Supporting protocol for ASI No
Supporting protocol for PROFIBUS No
Supporting protocol for INTERBUS No
Supporting protocol for CAN No
Suitable for safety functions No
Appendant operation agent (Ex ib) No
Front built-in possible No
Wall mounting/direct mounting No
Rack-assembly possible No
 
Supporting protocol for other bus systems Yes
Supporting protocol for SUCONET No
Supporting protocol for DeviceNet No
Supporting protocol for Data-Highway No
Supporting protocol for KNX No
Supporting protocol for MODBUS No
IO link master No
Radio standard WLAN 802.11 No
Supporting protocol for DeviceNet Safety No
Supporting protocol for AS-Interface Safety at Work No
Radio standard Bluetooth No
Supporting protocol for INTERBUS-Safety No
Supporting protocol for SERCOS No
Input, resistance thermometer Yes
Output, current Yes
Input signal, configurable Yes
Input, thermocouple Yes
Supporting protocol for PROFIsafe No
Supporting protocol for PROFINET CBA No
Supporting protocol for PROFINET IO No
Supporting protocol for EtherNet/IP No
Supporting protocol for Foundation Fieldbus No
Output signal configurable Yes
Output, voltage Yes
System accessory Yes
Radio standard UMTS No
Radio standard GSM No
Radio standard GPRS No
Supporting protocol for SafetyBUS p No
Appendant operation agent (Ex ia) No
Fieldbus connection over separate bus coupler possible Yes
Analogue outputs configurable Yes
Rail mounting possible Yes
Analogue inputs configurable Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.