We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Motor Control
  4. Contactors
  5. 3RK1304-5KS40-3AA0
  • 
Product videos
Product images
ET 200 Pro RSE HF Reversing Starter High Feature HAN Q4/2-HAN Q8/0
 Previous
 Next
Contactors - ET 200 Pro RSE HF Reversing Starter High Feature HAN Q4/2-HAN Q8/0 - 3RK1304-5KS40-3AA0
Siemenslogo
Siemens

ET 200 Pro RSE HF Reversing Starter High Feature HAN Q4/2-HAN Q8/0

Part Number: 
1050439013
MPN: 
3RK1304-5KS40-3AA0
Product Type: 
Contactors

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
ET 200 Pro RSE HF Reversing Starter High Feature HAN Q4/2-HAN Q8/0

ET 200 Pro RSE HF Reversing Starter High Feature HAN Q4/2-HAN Q8/0

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

ET 200pro RSE HF Reversing starter High Feature Mechanical switching Electronic overload protection AC-3, 0.9 kW / 400 V 0.15 A...2.00 A without brake contact 4 DI Han Q4/2 - Han Q8/0 Motor starters SIMATIC ET 200pro for operational switching of three-phase motors in the field, with short-circuit and overload protection and for fully TIA-integrated, highly automated applications, for example in conveyor systems. The multifunctional motor starters are fully integrated in the ET 200pro distributed I/O system. The fast and comprehensive configuration takes place in the TIA Portal. Cabinet-free use, thanks to the high IP65/67 degree of protection. Integrated communication via PROFIBUS and PROFINET. Thanks to the wide setting range, there is less variety of devices which means reduced costs for stock keeping and configuration. The easy installation by means of a wiring bus and plug-in technology facilitates fast replacement of the motor starters and increases the availability of the plant. The Motor Starter ES software is available for configuration, commissioning, operation and diagnostics. PROFIenergy supports active and efficient energy management. The devices are approved for worldwide use (e.g. IEC, CCC and UL/CSA) and are IE3/IE4-ready. Available as direct-on-line or reversing starter with various motor current ranges, as standard or High-Feature versions (including soft start function). As an option, a repair switch module can be used in order to guarantee a secure isolation for all downstream motor starters in the event of repair work. In addition, there is a fail-safe repair switch and a disconnecting module for fail-safe applications. ET 200pro motor starters - compact and smart.

Technical Specifications



Technical Specifications

Motor starter/Motor starter combination
Voltage type for actuating DC
Kind of motor starter Reversing starter
Type of electrical connection of main circuit Flat plug-in connection
Release class CLASS 10
Coordination class according to IEC 60947-4-3 Class 1
Degree of protection (IP rating) IP65
Width 110 mm
Number of auxiliary contacts as normally closed contact -
Number of command positions -
Number of auxiliary contacts as normally open contact -
Rated operation power at AC-3, 400 V 0.9 kW
Rated operation power at AC-3, 230 V, 3-phase - kW
Number of indicator lights -
Rated power, 460 V, 60 Hz, 3-phase - kW
Rated power, 575 V, 60 Hz, 3-phase - kW
Rated conditional short-circuit current, type 1, 480 Y/277 V - A
Rated conditional short-circuit current, type 1, 600 Y/347 V - A
Rated conditional short-circuit current, type 2, 230 V - A
Rated conditional short-circuit current, type 2, 400 V - A
Ambient temperature, upper operating limit - °C
Rated operation current Ie 2 A
Rated operation current at AC-3, 400 V 2 A
Height 230 mm
Depth 150 mm
Rated control supply voltage at AC 50 Hz - V
Rated control supply voltage at AC 60 Hz - V
Overload release current setting 0.15 - 2 A
Rated control supply voltage at DC 20.4 - 28.8 V
 
With transformer No
Rail mounting possible No
Suitable for emergency stop No
Supporting protocol for TCP/IP No
Supporting protocol for PROFIBUS No
Supporting protocol for CAN No
Supporting protocol for INTERBUS No
Supporting protocol for MODBUS No
Supporting protocol for Data-Highway No
Supporting protocol for DeviceNet No
Supporting protocol for SUCONET No
Supporting protocol for LON No
Supporting protocol for SERCOS No
Supporting protocol for INTERBUS-Safety No
Supporting protocol for other bus systems No
Supporting protocol for ASI No
Temperature compensated overload protection No
Supporting protocol for PROFINET IO No
Supporting protocol for PROFINET CBA No
Supporting protocol for Foundation Fieldbus No
Supporting protocol for EtherNet/IP No
With fuse No
With short-circuit release Yes
Supporting protocol for AS-Interface Safety at Work No
Supporting protocol for DeviceNet Safety No
Supporting protocol for PROFIsafe No
Supporting protocol for SafetyBUS p No
External reset possible No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.