We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Motor Control
  4. Contactors

Contactors Contactors

Contactors
Contactors
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Contactor Double Pole DIN Rail Mounting Single Module 20A 230V

Part Number: 1050391133

MPN:  NLCUC1A

NEWLEC
Contactor Double Pole DIN Rail Mounting Single Module 25A 230V

Part Number: 1051050161

MPN:  NLCUC2A

NEWLEC
Contactor 4 Pole 1 Normally Open AC3 Rating 25A 240V AC Black

Part Number: 1051042857

MPN:  NLCONM25/4

NEWLEC
Contactor Double Pole DIN Rail Mounting Double Module 40A 230V

Part Number: 1051050162

MPN:  NLCUC3A

NEWLEC
Contactor 3 Pole 1 Normally Open AC3 Rating 32A 230V AC Black

Part Number: 1051042870

MPN:  NLC32230

NEWLEC
Contactor 3 Pole 1 Normally Open AC3 Rating 9A 24V AC Black

Part Number: 2501174483

MPN:  NLC9024

NEWLEC
Contactor Enclosed 4 Pole 45A 230V Coil Steel IP55

Part Number: 1051042858

MPN:  NLCONM45/4

NEWLEC
Contactor 3 Pole 1 Normally Open AC3 Rating 32A 400V AC Black

Part Number: 1051042874

MPN:  NLC32400

NEWLEC
Contactor 3 Pole 1 Normally Open AC3 Rating 12A 230V AC Black

Part Number: 1051042868

MPN:  NLC12230

NEWLEC
Contactor Enclosed 3 Pole+Neutral 63A 230V Coil Steel IP55

Part Number: 1051042859

MPN:  NLCONM63/3N

NEWLEC
Contactor Enclosed 3 Pole+Neutral 100A 230V Coil Steel IP55

Part Number: 1051042860

MPN:  NLCONM100/3N

NEWLEC
Contactor 3 Pole 1 Normally Open AC3 Rating 9A 230V AC Black

Part Number: 1051042867

MPN:  NLC9230

SCHNEIDER ELECTRIC
Contactor Ict 2 Normally Open 240Vac 50Hz

Part Number: 2500579603

MPN:  A9C20732

NEWLEC
Contactor 3 Pole 1 Normally Open AC3 Rating 18A 24V AC Black

Part Number: 2501174485

MPN:  NLC18024

EUROPA
Contactor Modular 4 Pole 4 Normally Open 25A 230V AC

Part Number: 2500357800

MPN:  EUC2-25-4P

NEWLEC
Contactor 3 Pole 1 Normally Open AC3 Rating 18A 230V AC Black

Part Number: 1051042869

MPN:  NLC18230

SCHNEIDER ELECTRIC
Contactor Ict 4 Normally Open 25A 230/240Vac 50Hz

Part Number: 2500577609

MPN:  A9C20834

NEWLEC
Auxiliary Contact Top Mounted 2 Normally Open+2 Normally Closed

Part Number: 1051042876

MPN:  NLCAUX22

NEWLEC
Contactor 3 Pole 1 Normally Open AC3 Rating 32A 24V AC Black

Part Number: 2501174486

MPN:  NLC32024

NEWLEC
Auxiliary Contact Side Mounted 1 x Normally Open+1 x Normally Closed

Part Number: 1051042877

MPN:  NLCAUX11S

EUROPA
Contactor Modular 4 Pole 4 Normally Open 40A 230V AC

Part Number: 2500357801

MPN:  EUC3-40-4P

NEWLEC
Contactor 3 Pole 1 Normally Open AC3 Rating 12A 400V AC Black

Part Number: 1051042872

MPN:  NLC12400

SCHNEIDER ELECTRIC
Contactor Ict 4 Normally Open 40A 220/240Vac 50Hz

Part Number: 2500584092

MPN:  A9C20844

SCHNEIDER ELECTRIC
Contactor 2 Normally Closed 25A 230/240V AC 50Hz White

Part Number: 2500584086

MPN:  A9C20736

Show more results
1 - 24 of 498
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.