We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Enclosures

Enclosures Enclosures

Electrical Enclosures: Plastic, Weatherproof, Wall Mount, Steel & Floor Standing 

Electrical Enclosures: Plastic, Weatherproof, Wall Mount, Steel & Floor Standing 

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

139
Wall Mount Steel
Wall Mount Steel
117
Wall Mount Plastic
Wall Mount Plastic
52
Accessories
Accessories
41
Climate Control
Climate Control
28
Wall Mount Stainless Steel
Wall Mount Stainless Steel
3
Floor Standing
Floor Standing

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Enclosure Weatherproof RAL7035 400 x 300 x 210mm IP66 Light Grey Steel C/W Backplate

Part Number: 2501192377

MPN:  NLME403021AX

NEWLEC
Enclosure Weatherproof RAL7035 300 x 220 x 120mm IP56 Light Grey Moulded

Part Number: 1050151837

MPN:  NLPE70A

NEWLEC
Enclosure RAL7035 600 x 400 x 200mm IP66 Light Grey GRP With Door

Part Number: 2501375472

MPN:  NLGRP604020AX

NEWLEC
Enclosure Weatherproof RAL7035 240 x 190 x 90mm IP56 Light Grey Plastic with Door

Part Number: 1050151835

MPN:  NLPE50A

NEWLEC
Enclosure Weatherproof RAL7035 300 x 300 x 210mm IP66 Light Grey Steel C/W Backplate

Part Number: 2501192376

MPN:  NLME303021AX

NEWLEC
Enclosure RAL7035 1000 x 800 x 300mm IP66 Light Grey GRP

Part Number: 2501375475

MPN:  NLGRP1008030AX

NEWLEC
Enclosure Weatherproof RAL7035 200 x 200 x 120mm IP66 Light Grey Steel with Door

Part Number: 2501197271

MPN:  NLMEB202012KX

NEWLEC
Enclosure RAL7035 800 x 600 x 300mm IP66 Light Grey GRP With Door

Part Number: 2501375474

MPN:  NLGRP806030AX

NEWLEC
Enclosure Weatherproof RAL7035 380 x 300 x 120mm IP56 Light Grey Moulded

Part Number: 1050151838

MPN:  NLPE80A

NEWLEC
Enclosure Weatherproof RAL7035 150 x 100 x 70mm IP56 Light Grey Moulded

Part Number: 1050151833

MPN:  NLPE30A

NEWLEC
Enclosure RAL7035 400 x 300 x 200mm IP66 Light Grey GRP With Door

Part Number: 2501375470

MPN:  NLGRP403020AX

NEWLEC
Enclosure Weatherproof RAL7035 500 x 400 x 210mm IP66 Light Grey Steel C/W Backplate

Part Number: 2501192379

MPN:  NLME504021AX

NEWLEC
Enclosure RAL7035 350 x 250 x 150mm IP66 Light Grey GRP With Door

Part Number: 2501375469

MPN:  NLGRP352515AX

NEWLEC
Enclosure Weatherproof RAL7035 220 x 150 x 150mm IP56 Light Grey Moulded

Part Number: 1050151836

MPN:  NLPE60HL

NEWLEC
Enclosure Weatherproof RAL7035 300 x 200 x 155mm IP66 Light Grey Steel with Door

Part Number: 2501192375

MPN:  NLMEB302015KX

NEWLEC
Enclosure RAL7035 400 x 400 x 200mm IP66 Light Grey GRP With Door

Part Number: 2501375471

MPN:  NLGRP404020AX

NEWLEC
Enclosure Weatherproof RAL7035 190 x 140 x 70mm IP56 Light Grey Moulded

Part Number: 1050151834

MPN:  NLPE40A

NEWLEC
Enclosure Clear Lid 300 x 220 x 126mm IP56 Moulded

Part Number: 1051056593

MPN:  NLPE70CL

NEWLEC
Enclosure RAL7035 600 x 600 x 200mm IP66 Light Grey GRP With Door

Part Number: 2501375473

MPN:  NLGRP606020AX

NEWLEC
Enclosure Weatherproof RAL7035 110 x 110 x 60mm IP56 Light Grey Moulded

Part Number: 1050151831

MPN:  NLPE10A

NEWLEC
Enclosure Weatherproof RAL7035 760 x 600 x 350mm IP66 Light Grey Steel C/W Backplate

Part Number: 2501192383

MPN:  NLME766035AX

NEWLEC
Enclosure Weatherproof RAL7035 600 x 600 x 250mm IP66 Light Grey Steel C/W Backplate

Part Number: 2501192382

MPN:  NLME606025AX

NEWLEC
Enclosure Weatherproof RAL7035 500 x 500 x 210mm IP66 Light Grey Steel C/W Backplate

Part Number: 2501192380

MPN:  NLME505021AX

NEWLEC
Enclosure Weatherproof Clear Lid 240 x 190 x 90mm IP56 Moulded

Part Number: 1051056592

MPN:  NLPE50CL

Show more results
1 - 24 of 397
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.