We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Enclosures
  4. Wall Mount Stainless Steel

Wall Mount Stainless Steel Wall Mount Stainless Steel

Wall Mount Stainless Steel
Wall Mount Stainless Steel
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NVENT HOFFMAN
Enclosure Single Door Wall Mounting IP66 600 X 600 X 210mm Stainless Steel

Part Number: 2500191320

MPN:  ASR0606021

SCHNEIDER ELECTRIC
Enclosure Wall Plain Door IP66 800 x 800 x 300mm Stainless Steel 304L

Part Number: 2500081849

MPN:  NSYS3X8830

ELDON
Enclosure Single Door Wall Mounting IP66 300X200X150mm Stainless Steel

Part Number: 2500191097

MPN:  ASR0302015

SCHNEIDER ELECTRIC
Enclosure Wall Plain Door IP66 400 x 300 x 150mm Stainless Steel 304L

Part Number: 2500081830

MPN:  NSYS3X4315

ELDON
Enclosure Single Door Wall Mounting IP66 500 X 400 X 210mm Stainless Steel

Part Number: 2500211615

MPN:  ASR0504021

ELDON
Enclosure Single Door Wall Mounting IP66 400X600X210mm Ral 7035

Part Number: 2500243938

MPN:  MAS0406021R5

ELDON
Enclosure Single Door Wall Mounting IP66 400 X 300 X 210mm Stainless Steel

Part Number: 2500972398

MPN:  ASR0403021

NVENT HOFFMAN
Enclosure Single Door Wall Mounting IP66 400 X 400 X 210mm Stainless Steel

Part Number: 2500191296

MPN:  ASR0404021

SCHNEIDER ELECTRIC
Spacial S3X Stainless 304L Enclosure H300xW250xD150mm Scotch Brite Finish

Part Number: 2500655914

MPN:  NSYS3X302515

SCHNEIDER ELECTRIC
Spacial S3X Stainless 316L Scotch Brite Finish H600 x W600 x D250mm

Part Number: 2500138353

MPN:  NSYS3X6625H

RITTAL
Cabinet Wall Mounting 600 x 760 x 210mm Stainless Steel

Part Number: 2500019797

MPN:  1012600

RITTAL
AE Compact Enclosure IP66, WHD: 380x300x155 mm, Stainless steel 1.4301

Part Number: 2500019779

MPN:  1004600

RITTAL
Cabinet Wall Mounting 380 x 380 x 210mm Stainless Steel

Part Number: 2500019794

MPN:  1006600

ELDON
Enclosure Single Door Wall Mounting IP66 800 X 600 X 210mm Stainless Steel

Part Number: 2500191323

MPN:  ASR0806021

SCHNEIDER ELECTRIC
Enclosure Wall Plain Door IP66 700 x 500 x 250mm Stainless Steel 304L

Part Number: 2500081848

MPN:  NSYS3X7525

SCHNEIDER ELECTRIC
SPACIAL S3X stainless 304L, Scotch Brite® finish, H800xW600xD250mm.

Part Number: 2500655905

MPN:  NSYS3X8625T

SCHNEIDER ELECTRIC
Enclosure Wall Plain Door IP66 800 x 600 x 250mm Stainless Steel 304L

Part Number: 2500081862

MPN:  NSYS3X8625

RITTAL
Cabinet Wall Mounting 1000 x 1200 x 300mm Stainless Steel

Part Number: 2500116947

MPN:  1019600

RITTAL
Cabinet Wall Mounting 760 x 760 x 300mm Stainless Steel

Part Number: 2500019798

MPN:  1014600

SCHNEIDER ELECTRIC
Spacial S3X Stainless 304L Scotch Brite Finish H1200 x W800 x D300mm

Part Number: 2500081864

MPN:  NSYS3X12830

SCHNEIDER ELECTRIC
Enclosure Wall Plain Door IP66 1000 x 800 x 300mm Stainless Steel 304L

Part Number: 2500081863

MPN:  NSYS3X10830

RITTAL
Cabinet Wall Mounting 300 x 380 x 210mm Stainless Steel

Part Number: 2500116829

MPN:  1005600

SCHNEIDER ELECTRIC
SPACIAL S3X stainless 316L, Scotch Brite® finish, H800xW600xD250mm.

Part Number: 2500138354

MPN:  NSYS3X8625H

SCHNEIDER ELECTRIC
Spacial S3X Stainless 304L Enclosure H400xW600xD200mm Scotch Brite Finish

Part Number: 2500655899

MPN:  NSYS3X4620

Show more results
1 - 24 of 28
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.