We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Enclosures
  4. Wall Mount Plastic

Wall Mount Plastic Wall Mount Plastic

Wall Mount Plastic
Wall Mount Plastic
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Enclosure Weatherproof RAL7035 300 x 220 x 120mm IP56 Light Grey Moulded

Part Number: 1050151837

MPN:  NLPE70A

NEWLEC
Enclosure RAL7035 600 x 400 x 200mm IP66 Light Grey GRP With Door

Part Number: 2501375472

MPN:  NLGRP604020AX

NEWLEC
Enclosure RAL7035 1000 x 800 x 300mm IP66 Light Grey GRP

Part Number: 2501375475

MPN:  NLGRP1008030AX

NEWLEC
Enclosure RAL7035 800 x 600 x 300mm IP66 Light Grey GRP With Door

Part Number: 2501375474

MPN:  NLGRP806030AX

NEWLEC
Enclosure Weatherproof RAL7035 380 x 300 x 120mm IP56 Light Grey Moulded

Part Number: 1050151838

MPN:  NLPE80A

NEWLEC
Enclosure Weatherproof RAL7035 150 x 100 x 70mm IP56 Light Grey Moulded

Part Number: 1050151833

MPN:  NLPE30A

NEWLEC
Enclosure RAL7035 400 x 300 x 200mm IP66 Light Grey GRP With Door

Part Number: 2501375470

MPN:  NLGRP403020AX

NEWLEC
Enclosure RAL7035 350 x 250 x 150mm IP66 Light Grey GRP With Door

Part Number: 2501375469

MPN:  NLGRP352515AX

NEWLEC
Enclosure Weatherproof RAL7035 220 x 150 x 150mm IP56 Light Grey Moulded

Part Number: 1050151836

MPN:  NLPE60HL

NEWLEC
Enclosure RAL7035 400 x 400 x 200mm IP66 Light Grey GRP With Door

Part Number: 2501375471

MPN:  NLGRP404020AX

NEWLEC
Enclosure Weatherproof RAL7035 190 x 140 x 70mm IP56 Light Grey Moulded

Part Number: 1050151834

MPN:  NLPE40A

NEWLEC
Enclosure Clear Lid 300 x 220 x 126mm IP56 Moulded

Part Number: 1051056593

MPN:  NLPE70CL

NEWLEC
Enclosure RAL7035 600 x 600 x 200mm IP66 Light Grey GRP With Door

Part Number: 2501375473

MPN:  NLGRP606020AX

NEWLEC
Enclosure Weatherproof RAL7035 110 x 110 x 60mm IP56 Light Grey Moulded

Part Number: 1050151831

MPN:  NLPE10A

NEWLEC
Enclosure Weatherproof Clear Lid 240 x 190 x 90mm IP56 Moulded

Part Number: 1051056592

MPN:  NLPE50CL

NEWLEC
Enclosure Weatherproof Clear Lid 190 x 140 x 70mm IP56 Moulded

Part Number: 1051056591

MPN:  NLPE40CL

NEWLEC
Enclosure Weatherproof RAL7035 150 x 110 x 150mm IP56 Light Grey Moulded

Part Number: 1051056589

MPN:  NLPE30HL

NEWLEC
Enclosure Weatherproof RAL7035 150 x 150 x 150mm IP56 Light Grey Moulded

Part Number: 1051056590

MPN:  NLPE35HL

ETERNA
Enclosure Box Small Waterproof 320 x 280 x 175mm IP65 Plastic

Part Number: 2500550705

MPN:  JSL242

NEWLEC
Enclosure Weatherproof RAL7035 120 x 80 x 60mm IP56 Light Grey Moulded

Part Number: 1050151832

MPN:  NLPE20A

NEWLEC
Enclosure Weatherproof RAL7035 110 x 110 x 112mm IP56 Light Grey Moulded

Part Number: 1051056588

MPN:  NLPE15HL

FIBOX
Arca 302015 Wall Box Cabinet

Part Number: 2501282146

MPN:  8120002

GEWISS
Enclosure Surface Mounting 8 Module IP65 215 x 210 x 100mm

Part Number: 2500084033

MPN:  GW40102

GEWISS
Junction Box Plain Screwed Lid 100 x 100 x 50mm Grey IP56

Part Number: 2500008420

MPN:  GW44204

Show more results
1 - 24 of 117
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.