We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Command & Signalling
  4. Selector Switches

Selector Switches Selector Switches

Selector Switches
Selector Switches
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Selector Switch 2 Position (Stay Put) 22mm IP65

Part Number: 2501174496

MPN:  NLCPBSS2

NEWLEC
Selector Switch 3 Position (Stay Put) 22mm IP65

Part Number: 1051042889

MPN:  NLCPBSS

NEWLEC
Key Switch 3 Position (Stay Put) 22mm IP65

Part Number: 1051042890

MPN:  NLCPBKS

SCHNEIDER ELECTRIC
Operating Head 2 Stay Put For Key Switch No.455 Key Operated

Part Number: 2500065940

MPN:  ZB4BG4

SCHNEIDER ELECTRIC
Operating Head 2 Stay Put For Selector Switch Black Standard Handle

Part Number: 2500065868

MPN:  ZB4BD2

SCHNEIDER ELECTRIC
Harmony 3 Position Selector Switch Head Stay Put Plastic 22mm Black

Part Number: 2500067251

MPN:  ZB5AD3

SCHNEIDER ELECTRIC
Selector Switch Head Spring Return 3 Position Black

Part Number: 2500065882

MPN:  ZB4BD5

SCHNEIDER ELECTRIC
Keyswitch Non-Illuminated Maintained to Center 3 Position Black

Part Number: 2500066159

MPN:  ZB4BG7

SCHNEIDER ELECTRIC
Harmony 2 Position Spring Return Selector Switch Head 22mm Black

Part Number: 2500065881

MPN:  ZB4BD4

SCHNEIDER ELECTRIC
Body Complete P/B Screw Clamp Terminal Connections No

Part Number: 2500066823

MPN:  ZB5AZ101

SCHNEIDER ELECTRIC
Operating Head For 2 Position Selector Switch Black

Part Number: 2500067250

MPN:  ZB5AD2

EATON
Actutr Illum Selector Switch 2Pos White Stay-Put IP67

Part Number: 2500109423

MPN:  M22-WRLK-W

SCHNEIDER ELECTRIC
Operating Head 2 Stay Put For Key Switch No.455 Key Operated

Part Number: 2500065939

MPN:  ZB4BG2

ABB
Shaft Extended For Selector Type 180X6mm Handles

Part Number: 2500305857

MPN:  OXS6X180

SCHNEIDER ELECTRIC
Keyswitch Left Withdrawal Left/Right Return 2 Position Black

Part Number: 2500065941

MPN:  ZB4BG6

EUROPA
Selector Switch 3 Position Stay Put Metal IP65

Part Number: 2500265369

MPN:  RCAS-SW3

SCHNEIDER ELECTRIC
Harmony XAC Slow Raise or Right Marked Legend 30 x 40mm White

Part Number: 2500046944

MPN:  ZB2BY4901

SCHNEIDER ELECTRIC
Operating Head 3 Stay Put For Selector Switch Black Standard Handle

Part Number: 2500065869

MPN:  ZB4BD3

EATON
Actuator Illuminated Selector Switch 2Pos Red Stay-Put IP67

Part Number: 2500109422

MPN:  M22-WRLK-R

ABB
Shaft Extended For Selector Type 330X6mm Handles

Part Number: 2500305902

MPN:  OXS6X330

EATON
Actutr Illum Selector Switch 2Pos Blue Stay-Put IP67

Part Number: 2500109420

MPN:  M22-WRLK-B

SCHNEIDER ELECTRIC
Operating Head 3 Stay Put For Key Switch No.455 Key Operated

Part Number: 2500066139

MPN:  ZB4BG0

SCHNEIDER ELECTRIC
Key Switch XB5 2 Pos. Stay-Put L Key Release

Part Number: 2500067275

MPN:  ZB5AG2

SCHNEIDER ELECTRIC
Selector Switch Head Spring Return 3 Position Black

Part Number: 2500067253

MPN:  ZB5AD5

Show more results
1 - 24 of 42
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.