2. Industrial Controls
  3. Command & Signalling
  4. Pushbuttons
  5. XALD03
  • 
Product videos
Enclosure Empty Control Station 3 Way Stainless Steel Lid + Screws Enclosure Empty Control Station 3 Way Stainless Steel Lid + Screws Enclosure Empty Control Station 3 Way Stainless Steel Lid + Screws
Product images
Enclosure Empty Control Station 3 Way Stainless Steel Lid + Screws
 Previous
  
 Next
Pushbuttons - Enclosure Empty Control Station 3 Way Stainless Steel Lid + Screws - XALD03
Enclosure Empty Control Station 3 Way Stainless Steel Lid + Screws 
Enclosure Empty Control Station 3 Way Stainless Steel Lid + Screws 
Enclosure Empty Control Station 3 Way Stainless Steel Lid + Screws 
Schneider Electriclogo
Schneider Electric

Enclosure Empty Control Station 3 Way Stainless Steel Lid + Screws

Part Number: 
2500067339
MPN: 
XALD03
Product Type: 
Pushbuttons
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
Enclosure Empty Control Station 3 Way Stainless Steel Lid + Screws

Enclosure Empty Control Station 3 Way Stainless Steel Lid + Screws

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual
Manual

Product Details



Product Details

This Harmony XALD empty control station has 3 cut-out for 3 push buttons / 3 functions for controlling of operation in machines. This 3 cut-out dark grey empty control station enables machine builders to customize their machines by easily adding any control and signalling functionality units on the enclosure according to the operation required. It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents. It is compatible with Harmony XB5 range push buttons, switches and pilot lights. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP69 / IP67 / IP66 / IP69K, making it ideal for operation in harsh environments. It can be retrofitted with all XB5 series push buttons, pilot lights, selector switches and joysticks. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

  • · This Harmony XALD empty control station has 3 cut-out for 3 push buttons / 3 functions for controlling of operation in machines.
  • · This 3 cut-out dark grey empty control station enables machine builders to customize their machines by easily adding any control and signalling functionality units on the enclosure according to the operation required.
  • · It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents.
  • · It is compatible with Harmony XB5 range push buttons, switches and pilot lights.
  • · It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP69 / IP67 / IP66 / IP69K, making it ideal for operation in harsh environments.
  • · It can be retrofitted with all XB5 series push buttons, pilot lights, selector switches and joysticks.
  • · Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Technical Specifications



Technical Specifications

Enclosure for control circuit devices
Width 68 mm
Number of command positions 3
Height 136 mm
 
Depth 53 mm
Diameter openings 22.5 mm