2. Industrial Controls
  3. Command & Signalling
  4. Pushbuttons
  5. XB7NS8444
  • 
Product videos
Emergency stop Ø 22, red, mushroom head Ø 40mm, turn to release, 2 NC Emergency stop Ø 22, red, mushroom head Ø 40mm, turn to release, 2 NC Emergency stop Ø 22, red, mushroom head Ø 40mm, turn to release, 2 NC
Product images
Emergency stop Ø 22, red, mushroom head Ø 40mm, turn to release, 2 NC
 Previous
  
 Next
Pushbuttons - Emergency stop Ø 22, red, mushroom head Ø 40mm, turn to release, 2 NC - XB7NS8444
Emergency stop Ø 22, red, mushroom head Ø 40mm, turn to release, 2 NC 
Emergency stop Ø 22, red, mushroom head Ø 40mm, turn to release, 2 NC 
Emergency stop Ø 22, red, mushroom head Ø 40mm, turn to release, 2 NC 
Schneider Electriclogo
Schneider Electric

Emergency stop Ø 22, red, mushroom head Ø 40mm, turn to release, 2 NC

Part Number: 
2500652153
MPN: 
XB7NS8444
Product Type: 
Pushbuttons
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
Emergency stop Ø 22, red, mushroom head Ø 40mm, turn to release, 2 NC

Emergency stop Ø 22, red, mushroom head Ø 40mm, turn to release, 2 NC
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
This Harmony XB7, emergency stop / shutdown 40mm mushroom head monolithic red push button operates with a latched turn to release mechanism and uses screw-clamp terminals. This emergency stop / shutdown button, also called EMS (Emergency Machine Stop) and EMO (Emergency Off) is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

  • · This Harmony XB7, emergency stop / shutdown 40mm mushroom head monolithic red push button operates with a latched turn to release mechanism and uses screw-clamp terminals.
  • · This emergency stop / shutdown button, also called EMS (Emergency Machine Stop) and EMO (Emergency Off) is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections.
  • · It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape.
  • · It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments.
  • · It has a double insulated plastic bezel.

Technical Specifications



Technical Specifications

Emergency stop complete
Hole diameter 22.50 mm
Diameter cap 40.00 mm
Number of contacts as normally open contact 0.00
 
Number of contacts as normally closed contact 2.00
With lighting No