2. Heating & Ventilation
  3. Electric Heating
  4. Under Floor Heating & Accessories
  5. TTB-006-5PCK
  • 
Product videos
Product images
6mm 3.60m² Tile Backer Thermal Insulation Board - 5 Pack
 Previous
 Next
Under Floor Heating & Accessories - 6mm 3.60m² Tile Backer Thermal Insulation Board - 5 Pack - TTB-006-5PCK
Heat Matlogo
Heat Mat

6mm 3.60m² Tile Backer Thermal Insulation Board - 5 Pack

Part Number: 
2500826984
MPN: 
TTB-006-5PCK
Product Type: 
Under Floor Heating & Accessories
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
6mm 3.60m² Tile Backer Thermal Insulation Board - 5 Pack

6mm 3.60m² Tile Backer Thermal Insulation Board - 5 Pack
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
Heat Mat TTB Heat Mat Insulation Board is designed to minimise downward heat loss, improving the efficiency and warm-up time of any underfloor heating system. When 10mm boards are used beneath a 200W system the floor will normally heat up in as little as 20 minutes and they add very little build height for a great energy saving measure. The board is simple to install either by fixing with screws and washers to secure onto wooden floor bases or with tile adhesive for use on concrete, tile and similar floors. 4mm or 6mm boards are particularly suitable for areas where build height is at a premium and 20mm boards offer an excellent trade-off between build height, cost and energy efficiency. It is compatible with heating mats, under tile heating cable, flexHeat cable, 6mm heating cable and under laminate insulation boards.

  • · Improve the efficiency and warm-up time of your underfloor heating system
  • · Simple to install
  • · Excellent sound proofing characteristics
  • · Significantly lighter than plasterboard or plywood
  • · Minimises heat loss through floors which can be as much as 10% of a building's overall heat loss

Technical Specifications



Technical Specifications

Floor heating Insulation board
Length 1200 mm
Width 600 mm
 
Total thickness 6 mm