We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Electric Heating

Electric Heating Electric Heating

Electric Heating
Electric Heating
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

77
Electric Radiators
Electric Radiators
50
Panel Heaters
Panel Heaters
43
Under Floor Heating & Accessories
Under Floor Heating & Accessories
37
Storage Heaters
Storage Heaters
33
Bathroom Heaters & Towel Rails
Bathroom Heaters & Towel Rails
19
Spares
Spares
14
Tubular Heaters & Frost Protection
Tubular Heaters & Frost Protection
11
Fan Heaters
Fan Heaters
7
Overdoor Heaters & Air Curtains
Overdoor Heaters & Air Curtains

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Newlec 2.0kW Panel Heater

Part Number: 2503005034

MPN:  NLPH20T

NEWLEC
Newlec 1.5kW Panel Heater

Part Number: 2503005033

MPN:  NLPH15T

NEWLEC
Tubular Heater Thermostatic 80W 2ft IP44 C/W Wall Mounting Brackets

Part Number: 1051058519

MPN:  NLTTH2

NEWLEC
Newlec 1.0kW Panel Heater

Part Number: 2503005032

MPN:  NLPH10T

NEWLEC
1.5kW Storage Heater Programmable LOT20 Compliant White (12 Brick)

Part Number: 2501091130

MPN:  NLSH150

NEWLEC
Towel Rail Electric Flat Ladder Style 150W 700 x 500mm Polished Chrome

Part Number: 1051039953

MPN:  NLFCH150W

NEWLEC
Newlec 2.4kW Panel Heater

Part Number: 2503005035

MPN:  NLPH24T

NEWLEC
Newlec 0.5kW Panel Heater

Part Number: 2503005031

MPN:  NLPH05T

NEWLEC
Storage Heater Electro Prog Lot20 Comp 1.0kW White (8 Brick)

Part Number: 2501091128

MPN:  NLSH100

NEWLEC
Tubular Heater Thermostatic 40W 1ft IP44 C/W Wall Mounting Brackets

Part Number: 1051058518

MPN:  NLTTH1

NEWLEC
Oil Filled Electric Radiator

Part Number: 2501380424

MPN:  NLOP200E

NEWLEC
Storage Heater Electro Prog Lot20 Compl 0.5kW White (4 Brick)

Part Number: 2501091126

MPN:  NLSH050

NEWLEC
Towel Rail Electric Flat Ladder Style 250W 1100 x 500mm Polished Chrome

Part Number: 1051039955

MPN:  NLFCH250W

NEWLEC
Tubular Heater Thermostatic 160W 4ft IP44 C/W Wall Mounting Brackets

Part Number: 1051058521

MPN:  NLTTH4

NEWLEC
Towel Rail Electric Flat S Shaped 50W 645 x 500mm White

Part Number: 1051039951

MPN:  NLSWH80W

NEWLEC
Storage Heater Electro Prog Lot20 Comp 0.75kW White (6 Brick)

Part Number: 2501091127

MPN:  NLSH070

NEWLEC
Tubular Heater Thermostatic 240W 6ft IP44 C/W Wall Mounting Brackets

Part Number: 1051058523

MPN:  NLTTH6

NEWLEC
Box Wiring Centre For All Boiler Types

Part Number: 2501133741

MPN:  NLWC

NEWLEC
Wire Guard 2 x Tubular Heater 29 x 6 x 6In 2.4Ft Galvanised

Part Number: 1050150546

MPN:  NLWG19

NEWLEC
Towel Rail Electric Element Controller Electronic IPX4 White

Part Number: 1051039959

MPN:  NLWHCON

NEWLEC
Storage Heater Electro Prog LOT20 Comp 1.25kW White (10 Brick)

Part Number: 2501091129

MPN:  NLSH125

DIMPLEX
2kW PLXE Classic Panel Heater with Electronic Thermostat

Part Number: 2501089458

MPN:  PLX200E

NEWLEC
Towel Rail Electric Flat Ladder Style 400W 1500 x 500mm Polished Chrome

Part Number: 1051039956

MPN:  NLFCH400W

DIMPLEX
1.5kW Quantum HHR storage Heater with Integrated RF Control

Part Number: 2501219117

MPN:  QM150RF

Show more results
1 - 24 of 302
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.