We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Heating & Ventilation
  3. Electric Heating
  4. Storage Heaters
  5. QM050
  • 
Product videos
Product images
500W Quantum HHR storage heater 500W Quantum HHR storage heater 500W Quantum HHR storage heater 500W Quantum HHR storage heater 500W Quantum HHR storage heater
 Previous
 Next
Storage Heaters - 500W Quantum HHR storage heater - QM050
500W Quantum HHR storage heater
500W Quantum HHR storage heater
500W Quantum HHR storage heater
500W Quantum HHR storage heater
Dimplexlogo
Dimplex

500W Quantum HHR storage heater

Part Number: 
2500825641
MPN: 
QM050
Product Type: 
Storage Heaters

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
500W Quantum HHR storage heater

500W Quantum HHR storage heater

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual


Manual


Manual


Manual

See more documents See less documents
Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual
Manual
Manual
Manual

Product Details



Product Details

Quantum by Dimplex is a stylish, modern high heat retention storage heater. It utilises a highly insulated core to retain the energy stored overnight from off-peak electricity. Then, a state-of-the-art intelligent, adaptive control system delivers just the right amount of this stored lower cost heat to match the room’s climate conditions, individual lifestyle and comfort requirements in the most economical manner. The attractive styling and high energy efficiency make Quantum a perfect upgrade solution for older storage heaters in refurbishment projects and as a modern method of heating for social housing. The key to the outstanding performance that makes Quantum the world’s most advanced HHR storage heater is the dynamic automatic charge and control algorithm. It first learns the occupant’s usage and lifestyle, as well as the room’s climate conditions. Then the controller adapts to ensure that only the required amount of overnight energy is stored to meet the heating requirements of the following day. This helps to reduce both carbon emissions and running costs, as well as improve the EPC rating of homes. Quantum HHR storage heater features Adaptive Start technology to ensure heating is started at the optimum time to reach the desired target temperature, as well as incorporates Open Window Detection to further maximise the effective use of energy. Tailoring Quantum’s settings to meet specific heating requirements couldn’t be easier. It has three customisable heating timers, each with four time and temperature settings for each day of the week. User-friendly on-board controls are available to increase the heat output when required. Functions such as Away mode keep the living space heated just enough to help prevent damp and mould issues while it is unoccupied. Quantum can be controlled remotely using the Dimplex Control smartphone app when purchased together with the Radio Frequency Module (RFM) Dimplex Control Hub. Quantum is designed with comfort in mind. The heat outlet is positioned at the base of the heater so that the room is heated from floor level, ensuring maximum comfort and efficiency. The soft start fan ensures that the heat is released and distributed quickly and efficiently. The Quantum HHR storage heater is Lot 20 compliant and accredited to SAP appendix Q. It received a BEAB Approved Mark, the highest safety standard achievable in the UK, and comes with a five-year guarantee via online registration. Quantum has been designed to be easy to install and maintenance-free. The technology inside new Dimplex Quantum storage heaters allows them to communicate with smart tariffs. This enables the heaters to automatically take advantage of cheaper night-time energy rates and 100% renewable energy to reduce energy costs when paired with certain smart tariffs, such as the British Gas Dimplex Quantum tariff.

  • · Customisable heating with four time and temperature settings per day
  • · Dynamic, intelligent charge calculation stores only the energy you need
  • · Smartphone app controllable via the Dimplex Control system (Radio Frequency Module and Dimplex Hub required via separate purchase)
  • · Digitally controlled electronic thermostat accurate to ±0.2°C
  • · Adaptive start pre-heating and open window detection auto-shutdown
  • · Up to 27% cheaper to run than a standard storage heater system*
  • · Lot 20 compliant
  • · 5 year guarantee with online registration
  • · Easy to install
  • · Lot 20 compliant

Technical Specifications



Technical Specifications

Storage heater
Width 1069 mm
Colour White
Height 730 mm
Depth 185 mm
 
Weight 27.2 kg
Connection voltage 240 V
Connected load 0.5 kW
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.