We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Heating & Ventilation
  3. Electric Heating
  4. Panel Heaters
  5. PLX050E
  • 
Product videos
Product images
500W PLXE Classic Panel Heater with Electronic Thermostat
 Previous
 Next
Panel Heaters - 500W PLXE Classic Panel Heater with Electronic Thermostat - PLX050E
Dimplexlogo
Dimplex

500W PLXE Classic Panel Heater with Electronic Thermostat

Part Number: 
2501089489
MPN: 
PLX050E
Product Type: 
Panel Heaters

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
500W PLXE Classic Panel Heater with Electronic Thermostat

500W PLXE Classic Panel Heater with Electronic Thermostat

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

The powerful and efficient PLXE classic panel heater by Dimplex features a robust yet compact design with gentle curves and a louvred grille. It is ideal for any living space in houses or apartments, the care sector and light commercial applications. The familiar footprint and cable entry location make it the industry’s go-to solution for all projects where efficiency is key. PLXE gives the user complete control over their heating comfort and energy usage with the intuitive onboard controls. The backlit LCD and touch-sensitive buttons make programming quick and easy. PLXE is Lot 20 compliant. A host of powerful, intelligent technologies such as Adaptive Start, Open Window Detection and an electronic thermostat accurate to 0.2°C enable precise control over the indoor environment, ensure effective heating and help reduce energy usage. Adaptive Start pre-heats the room ahead of a programmed heating schedule to meet the desired target temperature at the required time. For example, where a traditional panel heater would follow a timer set to 21°C at 7am, with Adaptive Start, the PLXE will begin heating before 7am to achieve the 21°C for the required time. Open Window Detection monitors the room’s temperature whilst the panel heater attempts to achieve the desired warmth of the room. If the temperature does not change or decreases whilst heat is being emitted, the PLXE will stop heating and enter a standby mode to stop energy wastage (function can be turned off if needed for some commercial applications). Quiet operation ensures room occupants enjoy a comfortable environment. The PLXE classic panel heater can be remotely controlled using the Dimplex Control smartphone app when purchased alongside a radio frequency (RF) module for each heater and a Dimplex Control Hub (sold separately). This gives the user command of PLXE and all supported Dimplex products, any time, anywhere and allows for energy usage tracking of each product.

  • · Lot 20 compliant
  • · Digitally controlled electronic thermostat accurate to ±0.2°C
  • · Seven-day time and temperature control
  • · Slimline, stylish design with louvered grille and gentle curves that covers traditional panel heater fixing marks
  • · Adaptive Start and Open Window Detection technology
  • · Smartphone app controllable via the Dimplex Control system (RF Module and Dimplex Hub required via separate purchase)
  • · Quiet operation
  • · Suitable for domestic or commercial use
  • · H-frame wall bracket for ease of installation

Frequently Bought Together

Current Product
500W PLXE Classic Panel Heater with Electronic Thermostat

Dimplex

500W PLXE Classic Panel Heater with Electronic Thermostat

Error while fetching price from ERP!


750W PLXE Classic Panel Heater with Electronic Thermostat

Dimplex

750W PLXE Classic Panel Heater with Electronic Thermostat

Error while fetching price from ERP!

Qty: 1

Technical Specifications



Technical Specifications

Radiator (electric)
Degree of protection (IP rating) IP24
Front material Steel
Colour White
Mounting method On wall
Position control panel Top
Depth 108 mm
Width 450 mm
 
Height 430 mm
Heating capacity 500 W
RAL number 9016
Length of connection cable 1.3 m
Weight 4.6 kg
With timer Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.