2. Heating & Ventilation
  3. Electric Heating
  4. Electric Radiators
  5. RD8W
  • 
Product videos
Product images
Radiator Electric 1.00kW with 24/7 Digital Timer Radiator Electric 1.00kW with 24/7 Digital Timer Radiator Electric 1.00kW with 24/7 Digital Timer Radiator Electric 1.00kW with 24/7 Digital Timer Radiator Electric 1.00kW with 24/7 Digital Timer
 Previous
 Next
Electric Radiators - Radiator Electric 1.00kW with 24/7 Digital Timer - RD8W
Radiator Electric 1.00kW with 24/7 Digital Timer
Radiator Electric 1.00kW with 24/7 Digital Timer
Radiator Electric 1.00kW with 24/7 Digital Timer
Radiator Electric 1.00kW with 24/7 Digital Timer
Elnurlogo
Elnur

Radiator Electric 1.00kW with 24/7 Digital Timer

Part Number: 
2501144598
MPN: 
RD8W
Product Type: 
Electric Radiators
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
Radiator Electric 1.00kW with 24/7 Digital Timer

Radiator Electric 1.00kW with 24/7 Digital Timer
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
From the Elnur Ingenium RDW range the RD8W Oil filled electric radiator designed and manufactured using components of the highest quality. Featuring a high-precision thermostat in a slim sleek design (just 8cm deep) and the ability to integrate with new technology using the G Control system, enabling users to access their heating from any mobile or fixed device with an Internet connection.

  • · Highly Accurate Precision Thermostat Built-in ± 0,10C.
  • · Slim Line Only 8CM Deep
  • · Wireless control and operation with the G Control System
  • · Weekly and daily programming.
  • · Three levels of temperature: Comfort, Economy and Frost-protection.
  • · Open window detection and Adaptive start control for reduced energy waste.
  • · Quick and easy installation, patented easy installation wall brackets
  • · Keyboard lock function.
  • · Amazon Alexa features compatible with G Control System.
  • · Straight design elements of injected aluminium alloy finished in Epoxy Ral 9010 powder coating.

Technical Specifications



Technical Specifications

Radiator (electric)
Mounting method On wall
Colour White
Width 740 mm
 
Heating capacity 1000 W
Height 580 mm
Depth 80 mm