We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fire, Security & Access
  3. Door Entry Systems

Door Entry Systems Door Entry Systems

Door Entry Systems
Door Entry Systems
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

31
Access Control Systems
Access Control Systems
23
Door Locks & Accessories
Door Locks & Accessories
8
Audio Door Entry Systems
Audio Door Entry Systems

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Keypad Kit w/ Power Supply Unit+Exit Button+Mag Lock

Part Number: 1051058529

MPN:  NLACKIT1

NEWLEC
Button Push To Make Exit 1 Gang White

Part Number: 1050362748

MPN:  NLLRBSBV

NEWLEC
Power Supply Unit 1.5A 13.8V DC For NLLR Range

Part Number: 1000009561

MPN:  NLLRPSU

NEWLEC
Button Press To Exit Door Release Stainless Steel

Part Number: 1000009583

MPN:  NLLRBV

NEWLEC
Button Dome Push Exit 1 Gang

Part Number: 1050362746

MPN:  NLLRBGBV

NEWLEC
Lock Magnetic External S/Face Fixgate 12/24V DC

Part Number: 1052051414

MPN:  NL11612

NEWLEC
Keypad Pin Access/Proximity Vandal Resistant IP68

Part Number: 1051058527

MPN:  NLKP

NEWLEC
Button Dome Push To Make Exit 1 Gang Flush/Surface

Part Number: 1051011301

MPN:  NLLRBPGB

NEWLEC
Door Release Electric Fail Unlocked 12V DC

Part Number: 1051058526

MPN:  NLELR3

NEWLEC
Door Release Electric Fail Locked 12V DC

Part Number: 1051058525

MPN:  NLELR2

NEWLEC
Access Cards For Proximity Keypad

Part Number: 1051058528

MPN:  NLCARDS

SECUREFAST
Button 'Press To Exit' 30V AC/DC 4A Stainless Steel Normally Open /Normally Closed/Com

Part Number: 1051014981

MPN:  AEB29

EATON
Door Retainer Magnetic 40W 24V DC

Part Number: 2500446386

MPN:  1320-24

NEWLEC
Z Fixing Bracket For Magnetic Door Lock

Part Number: 1052051415

MPN:  NL11613

SECUREFAST
Internal Keypad (250 User) Access Control Kit with PSU and Slimline Magnet

Part Number: 2500582609

MPN:  AKT4226

JEANI
Door Switch Surface Push To Break 2A 230V White All Door Types

Part Number: 2500099377

MPN:  143W

BELL SYSTEMS
Door Entry Kit 1 Way

Part Number: 2500546145

MPN:  901

SECUREFAST
Touch Free Exit Button With Back Box

Part Number: 2501459586

MPN:  AEB37 SECUREFAST DUPE

EATON
Door Retainer Magnetic 40W 230V AC

Part Number: 2500446389

MPN:  1320-240

AICO
Gateway Smartlink 150X145X55Mm With 10 Year Subscription

Part Number: 2501665503

MPN:  EI1000G

SECUREFAST
Keypad Internal/External IP67 Polycarbonate

Part Number: 1051024466

MPN:  ACT5

BTICINO
Sprint 1 Way Audio Kit With Handset And Push Button Entrance Panel

Part Number: 2500958691

MPN:  366811

SECUREFAST
Z and L Bracket for Inward Opening Door

Part Number: 2500552482

MPN:  AEMBR089

EATON
Slim Door Contact Brn

Part Number: 2501120483

MPN:  DET-RDC-B

Show more results
1 - 24 of 73
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.