2. Fire, Security & Access
  3. Door Entry Systems
  4. Access Control Systems
  5. 1320-240
  • 
Product videos
Product images
Door Retainer Magnetic 40W 230V AC
 Previous
 Next
Access Control Systems - Door Retainer Magnetic 40W 230V AC - 1320-240
Eatonlogo
Eaton

Door Retainer Magnetic 40W 230V AC

Part Number: 
2500446389
MPN: 
1320-240
Product Type: 
Access Control Systems
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
Door Retainer Magnetic 40W 230V AC

Door Retainer Magnetic 40W 230V AC
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
The Magnetic Door Retainer is robust and simple to install. They are ideal for a wide range of applications such as nursing homes, hospitals, schools and industrial premises. Doors can held open under normal conditions and then to but to automatically released in the event of fire alarm activation.

  • · Robust die-cast construction
  • · Retaining force of 40Kgf or 100Kgf
  • · Push button release
  • · Quick and simple to operate in an emergency
  • · Strong magnet capable of holding the heaviest of doors
  • · Longer lasting than standard plastic alternatives