2. Fire, Security & Access
  3. Door Entry Systems
  4. Access Control Systems
  5. 1320-24
  • 
Product videos
Product images
Door Retainer Magnetic 40W 24V DC
 Previous
 Next
Access Control Systems - Door Retainer Magnetic 40W 24V DC - 1320-24
Eatonlogo
Eaton

Door Retainer Magnetic 40W 24V DC

Part Number: 
2500446386
MPN: 
1320-24
Product Type: 
Access Control Systems
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
Door Retainer Magnetic 40W 24V DC

Door Retainer Magnetic 40W 24V DC
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
Fulleon 1350/1360 Wall Mount Electromagnetic Door Retainer offers the user a choice of holding strengths. Robust and simple to install, they are ideal for a wide range of applications such as nursing homes, hospitals, schools and industrial premises. Doors can be held open under normal conditions and then automatically released in the event of a fire alarm activation.

  • · Robust die-cast box
  • · Spring ejector
  • · Push button release
  • · Articulated door plate supplied with each unit
  • · Retaining force 40 or 100Kgf
  • · Longer lasting than standard plastic alternatives